Norton Hot Surface Ignitor (271N) Zoom

Norton Hot Surface Ignitor (271N)

SKU:41-408

Brand: Robertshaw

Robertshaw
Qty Price
$19.95
/ each
$94.75 / box (5 units x $18.95)
In Stock! Ships in 24-48 Hours
(27 Available)
0

Description for Robertshaw 41-408

Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters, and many other types of HVAC equipment.
The 41-400 Series Hot Surface Ignitors are made of high purity recrystalized silicon carbide which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperatures within 17 seconds. These Hot Surface Ignitors have 18-gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivity. The lead wires are also enclosed with a special high-temperature fiberglass insulation providing total electrical protection.

Note: All 41-400 series ignitors are 120 VAC models. Some hot surface modules are rated for 208/240 volts input, however they step the voltage down to 120 VAC.

Specifications:

  • Ceramic Block Style: B, 1-1/4" wide
  • Terminal Connector Type: C
  • Lead Wire Length: 4-1/2"

Norton Hot Surface Ignitor (271N)

REVIEW SNAPSHOT®

by PowerReviews
RobertshawNorton Hot Surface Ignitor (271N)
 
4.8

(based on 30 reviews)

Ratings Distribution

  • 5 Stars

     

    (24)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (27)

        Most Liked Positive Review

         

        Works as advertised

        You hate to spend money on these things but your furnace won't work without it. Buy two and store one where you can find it. Your furnace lasts 20-30 years. These seem...Read complete review

        You hate to spend money on these things but your furnace won't work without it. Buy two and store one where you can find it. Your furnace lasts 20-30 years. These seem to burn out every 4-5 years and they always seem to die on the coldest morning of the winter, especially when it occurs on a Sunday or a holiday. They can be hard to find locally and they will be expensive when you do find them.

        VS

        Most Liked Negative Review

         

        great price [...]

        great price for this product - costs twice as much at local retail outlets[...]

        great price for this product - costs twice as much at local retail outlets[...]

        Reviewed by 30 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Excellent product and supplier.

        By AJ

        from Cherry Hill, NJ

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Norton Hot Surface Ignitor (271N):

              Product was used to replace ignitor in furnace. Exactly as described, arrived quickly and best price anywhere locally or on the internet. Thanks!!

              • Primary use:
              • Personal
               
              5.0

              HSI arrived quickly, intact

              By honeydew

              from Danville Va.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Norton Hot Surface Ignitor (271N):

                    What to say about a generic one size fits all furnace part, that I was happier to get this than a new sports car? Supply House got it to me quickly, economically, and unbroken. Important in winter.

                    • Primary use:
                    • Personal
                     
                    4.0

                    SNAP IN REPLACEMENT!

                    By scott

                    from phoenix az

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Norton Hot Surface Ignitor (271N):

                          Part is very fragile, but is packaged very well.
                          Direct replacement for Goodman units

                          • Primary use:
                          • Personal
                           
                          5.0

                          Beat the competition hands down!

                          By Tim

                          from Lansing mi

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Norton Hot Surface Ignitor (271N):

                                Great price on the replacement parts, identical part as I replaced.

                                • Primary use:
                                • Business
                                 
                                5.0

                                Very good pricing and delivered quickly

                                By Armand the hammer

                                from somewhere in Connecticut

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Norton Hot Surface Ignitor (271N):

                                      I am a very hard person to satisfy but this company did execellent! Very good pricing,fast shipping let me keep my family warm at a reasonable cost.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Exact replacement

                                      By GeoffPT

                                      from San Diego, CA

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Norton Hot Surface Ignitor (271N):

                                            Matched exactly the unit to be replaced. It was delivered on-time and was installed with no problems.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            It works

                                            By Dethawed Rock

                                            from cincinnati oh

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Norton Hot Surface Ignitor (271N):

                                                  It lights the furnace. and it worked when i installed it. good product but not much to get excited about here.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  You should always have a spare

                                                  By Steve DIY

                                                  from Westminster Colorado

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Norton Hot Surface Ignitor (271N):

                                                        These Hot Surface Ignitors always break on the weekend. I always keep a spare on hand and avoid the service call. It takes less than five minutes to replace these things.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        4.0

                                                        Quick service, working product

                                                        By Aaron

                                                        from Indiana

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about Norton Hot Surface Ignitor (271N):

                                                              My ignitor burned out during a 20 degree cold snap. Ordered this one from Pex and it arrived very quickly. This was also the cheapest place I could find an ignitor for my furnace.

                                                              I have to replace the heat sensor before next winter and I'm definitely going to use Pex again.

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              They make shopping a breeze

                                                              By sl6ick

                                                              from Phila. Pa.

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about Norton Hot Surface Ignitor (271N):

                                                                    The ignitor fit the bill,it was priced to my liking and the timely arival was great.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    Get answers from real customers and in-house experts with AnswerBox.

                                                                    1 Question | 2 Answers
                                                                    Displaying question 1
                                                                    • Norton Hot Surface Ignitor (271N)

                                                                      Q:

                                                                      can this model replace norton 271nm( B1401015)?
                                                                      Asked on 12/14/2011 by thi from elk grove CA

                                                                      2 answers

                                                                      • A:

                                                                        I have the same part. take off the metal bracket on your old one and snap it on this one. then go out and buy a mcdouble with the buck you saved.

                                                                        Answered on 12/11/2014 by Jenius from garnett ks
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The replacement for 271NM models is part 41-418.

                                                                        Answered on 12/16/2011 by PexSupply Staff from NY
                                                                    Displaying question 1

                                                                    Do you have a question about this product?