Norton Hot Surface Ignitor (271) Zoom

Norton Hot Surface Ignitor (271)

SKU:41-409

Brand: Robertshaw

Robertshaw
Qty Price
$19.95
/ each
$94.75 / box (5 units x $18.95)
In Stock! Ships in 24-48 Hours
(151 Available)
0

Description for Robertshaw 41-409

Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters, and many other types of HVAC equipment.
The 41-400 Series Hot Surface Ignitors are made of high purity recrystalized silicon carbide which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperatures within 17 seconds. These Hot Surface Ignitors have 18-gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivity. The lead wires are also enclosed with a special high-temperature fiberglass insulation providing total electrical protection.

Note: All 41-400 series ignitors are 120 VAC models. Some hot surface modules are rated for 208/240 volts input, however they step the voltage down to 120 VAC.

Specifications:

  • Ceramic Block Style: C, 2" wide
  • Terminal Connector Type: D
  • Lead Wire Length: 4-1/2"

Norton Hot Surface Ignitor (271)

REVIEW SNAPSHOT®

by PowerReviews
RobertshawNorton Hot Surface Ignitor (271)
 
4.8

(based on 13 reviews)

Ratings Distribution

  • 5 Stars

     

    (11)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (13)

        Reviewed by 13 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Satisfied, Good Price and well packed

        By sk

        from nj

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Norton Hot Surface Ignitor (271):

              Very good experience with pexsupply, send nicely packed on time.

              • Primary use:
              • Personal
               
              5.0

              "Great Experiance"

              By Happy Customer

              from Chicago, IL

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Norton Hot Surface Ignitor (271):

                    The product, price, and service were fantastic, no worries, no hassels...

                    • Primary use:
                    • Personal
                     
                    4.0

                    Aquired as a spare

                    By Jim

                    from Kirkland, WA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Norton Hot Surface Ignitor (271):

                          Price and delivery were important to get the spare in for the winter heating season. Came in well packaged, OEM box, plenty of cushion and easy to identify.

                          Important to find the igniter with the correct connector for a plug and play replacement.

                          • Primary use:
                          • Personal
                           
                          4.0

                          As good others I have used

                          By Jack Allan

                          from Luverne Mn

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Norton Hot Surface Ignitor (271):

                                Product was easy to install

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Works Great

                                By busi

                                from Dallas, TX

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Norton Hot Surface Ignitor (271):

                                      I fixed this myself and saved a couple hundred bucks!

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Fixed the problem

                                      By Brad

                                      from Gig Harbor WA

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Norton Hot Surface Ignitor (271):

                                            By replacing this, it saved me about $2,0000.00. I was getting quotes from furnace repair people that were saying I needed a new furnace when it was only an ignitor. I guess that was too small of a job for them to just replace it.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Exactly as described product [...]

                                            By Todd the game man

                                            from Columbus, OH

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Norton Hot Surface Ignitor (271):

                                                  The hot surface ignitor was easy to install. The hot surface ignitor is the perfect replacement for that part of our furnace. Saved us over $100 purcahsing and install ourselves.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Norton hot surface Igniter

                                                  By BobDYI

                                                  from Maryville, Tennessee

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Norton Hot Surface Ignitor (271):

                                                        Having experienced igniter failure, I purchased a "universal" igniter from a heat and air contractor for a whopping $65. (It was cold and I needed my furnace running). The igniter had to be modified to fit my bracket and I had to splice in my old connector. After doing that, I discovered Pex on the internet and purchased a spare for less than [$]- it is an exact match, connector and all, for the original igniter. Could not be more pleased.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Excellent product...

                                                        By Bob from Frankfort

                                                        from Frankfort, Illinois

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about Norton Hot Surface Ignitor (271):

                                                              Product worked great!

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              Works like a Charm

                                                              By Jim

                                                              from Seattle, WA

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about Norton Hot Surface Ignitor (271):

                                                                    Replaced ignitor in furnace, worked perfectly. Since I have two furnaces, I bought two more ignitors so I'll have spares when I need them. When it's cold out, you hate to wait. I love the product and pricing.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    1 Question | 1 Answer
                                                                    Displaying question 1
                                                                    • Norton Hot Surface Ignitor (271)

                                                                      Q:

                                                                      is this the same ignitor AS THE LH33ZS004
                                                                      Asked on 6/8/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        According to the manufacturer, either 41-409 or 41-409N can replace LH33ZS004.

                                                                        Answered on 6/9/2011 by PexSupply Staff from NY
                                                                    Displaying question 1

                                                                    Do you have a question about this product?