Norton Hot Surface Ignitor (271N) Zoom

Norton Hot Surface Ignitor (271N)

SKU:41-410

Brand: Robertshaw

Robertshaw
Qty Price
$24.65
/ each
$118.75 / box (5 units x $23.75)
In Stock! Ships in 24-48 Hours
(50 Available)
2

Description for Robertshaw 41-410

Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters, and many other types of HVAC equipment.
The 41-400 Series Hot Surface Ignitors are made of high purity recrystalized silicon carbide which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperatures within 17 seconds. These Hot Surface Ignitors have 18-gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivity. The lead wires are also enclosed with a special high-temperature fiberglass insulation providing total electrical protection.
Note: All 41-400 series ignitors are 120 VAC models. Some hot surface modules are rated for 208/240 volts input, however they step the voltage down to 120 VAC.
Specifications

  • Ceramic Block Style: B, 1-1/4" wide
  • Terminal Connector Type: B
  • Lead Wire Length: 4-1/2"

Norton Hot Surface Ignitor (271N)

REVIEW SNAPSHOT®

by PowerReviews
RobertshawNorton Hot Surface Ignitor (271N)
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (4)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        Surface igniter is HOT!

        By Advanced VTech

        from Buffalo Grove, IL

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Norton Hot Surface Ignitor (271N):

              we had a furnace stop working in the cold weather. Found an igniter at Supplyhouse and ordered it. furnace works perfect now!

              • Primary use:
              • Business
               
              4.0

              Norton hot Surface ignitor

              By Jack

              from Pana, IL

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Norton Hot Surface Ignitor (271N):

                    I installed this on my furnace and worked like it was suppose to.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Perfect

                    By akong

                    from tacoma ,wa

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Norton Hot Surface Ignitor (271N):

                          just like description described . still had to change actual plug but wire connectors came with purchase.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Furnace ignitor

                          By CJ

                          from Fort Wayne, IN

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Norton Hot Surface Ignitor (271N):

                                Wanted a spare ignitor in case mine failed in the middle of the night. They are easy to replace and expensive to have replaced by a heating company.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                This product was excellent

                                By ImSuzy

                                from OH

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Norton Hot Surface Ignitor (271N):

                                      [...]exactly what I order over five stars.

                                      • Primary use:
                                      • Personal

                                      Displaying reviews 1-5

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      1 Question | 1 Answer
                                      Displaying question 1
                                      • Norton Hot Surface Ignitor (271N)

                                        Q:

                                        My boiler currently has a Norton 201N ignitor. Is that model still available? or is there an equivalent replacement?
                                        Asked on 10/30/2010 by Anonymous

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          The 41-402 is the correct replacement.

                                          Answered on 11/3/2010 by Pexsupply Staff from NY
                                      Displaying question 1

                                      Do you have a question about this product? 

                                      SupplyHouse.com Logo

                                      Join Our Mailing List - Sign up and receive special offers and coupons