Norton Hot Surface Ignitor (271N w/ adapters) Zoom

Norton Hot Surface Ignitor (271N w/ adapters)

SKU:41-411

Brand: Robertshaw

Robertshaw
Qty Price
$17.55
/ each
$84.75 / box (5 units x $16.95)
In Stock! Ships in 24-48 Hours
(248 Available)
2

Description for Robertshaw 41-411

Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters, and many other types of HVAC equipment.
The 41-400 Series Hot Surface Ignitors are made of high purity recrystalized silicon carbide which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperatures within 17 seconds. These Hot Surface Ignitors have 18-gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivity. The lead wires are also enclosed with a special high-temperature fiberglass insulation providing total electrical protection.
Note: All 41-400 series ignitors are 120 VAC models. Some hot surface modules are rated for 208/240 volts input, however they step the voltage down to 120 VAC.

Specifications

  • Ceramic Block Style: B, 1-1/4" wide
  • Terminal Connector Type: C
  • Lead Wire Length: 4-1/2"
  • Includes special mounting adapters

Norton Hot Surface Ignitor (271N w/ adapters)

REVIEW SNAPSHOT®

by PowerReviews
RobertshawNorton Hot Surface Ignitor (271N w/ adapters)
 
4.6

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (5)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        4.0

        Got a pretty good service on this prod

        By markgma

        from WA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Norton Hot Surface Ignitor (271N w/ adapters):

              Bought this item to replace my broken one. The first one I got had a little bit high omn that caused the furnace to be lighten on 2nd trial always.

              After calling the service, I got an exchanged one that made the furnance running as normal.

              Very good customer service and quick reply and devlivery.

              • Primary use:
              • Personal
               
              5.0

              HOT SURFACE IGNITORS

              By ROOFMAN63

              from GALION OHIO

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Norton Hot Surface Ignitor (271N w/ adapters):

                    I HAVE RENTALS AND GET THESE TO KEEP ON HAND.
                    THANKS FOR FAST SHIPPING
                    CHESTER PFEIFER

                    • Primary use:
                    • Personal
                     
                    5.0

                    FAST DELIVERY FOR NORTON IGNITOR

                    By Retired Gas Man

                    from Bridgewater, Mass

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Norton Hot Surface Ignitor (271N w/ adapters):

                          it was exactly what I needed. I'm using it for a spare. The delivery was EXCELLENT!!!

                          • Primary use:
                          • Personal
                           
                          4.0

                          Product as advertised

                          By John C

                          from Austin, Texas

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Norton Hot Surface Ignitor (271N w/ adapters):

                                Shipped and delivered as promised. Item was a perfect fit and works well. Thanks Pex....

                                • Primary use:
                                • Personal
                                 
                                5.0

                                works great

                                By Gerald

                                from Texas

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Norton Hot Surface Ignitor (271N w/ adapters):

                                      Perfect part- [...] it worked like it is supposed to

                                      • Primary use:
                                      • Personal

                                      Displaying reviews 1-5

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      SupplyHouse.com Logo

                                      Join Our Mailing List - Sign up and receive special offers and coupons