Norton Hot Surface Ignitor (271NM) Zoom

Norton Hot Surface Ignitor (271NM)

SKU:41-412

Brand: Robertshaw

Robertshaw
Qty Price
$19.95
/ each
$94.75 / box (5 units x $18.95)
In Stock! Ships in 24-48 Hours
(138 Available)
0

Description for Robertshaw 41-412

Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters, and many other types of HVAC equipment.
The 41-400 Series Hot Surface Ignitors are made of high purity recrystalized silicon carbide which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperatures within 17 seconds. These Hot Surface Ignitors have 18-gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivity. The lead wires are also enclosed with a special high-temperature fiberglass insulation providing total electrical protection.
Note: All 41-400 series ignitors are 120 VAC models. Some hot surface modules are rated for 208/240 volts input, however they step the voltage down to 120 VAC.
Specifications

  • Ceramic Block Style: F, 1-1/4" wide
  • Terminal Connector Type: D
  • Lead Wire Length: 5-1/4"

Norton Hot Surface Ignitor (271NM)

REVIEW SNAPSHOT®

by PowerReviews
RobertshawNorton Hot Surface Ignitor (271NM)
 
4.7

(based on 21 reviews)

Ratings Distribution

  • 5 Stars

     

    (15)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

95%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (18), Business (3)

        Most Liked Positive Review

         

        271NM Furnace ignitor

        Dont throw away your failed ignitor as there is a very good chance you will need the electrical connector and the mounting bracket. PEX supplies the correct wire marretts {joins the wires together after...Read complete review

        Dont throw away your failed ignitor as there is a very good chance you will need the electrical connector and the mounting bracket. PEX supplies the correct wire marretts {joins the wires together after you splice}. I would order two at a time. The original furnace manufacturer doesnt build any of these to last so have a spare on hand. Be very careful as the element is extremely fragile!! I leave mine in the padded shipping box while I cut off and replace the original electrical connector.[...]

        VS

        Most Liked Negative Review

         

        Not a best

        I order two igniters first one I install didn't touch surface and it burnt out on first day,but second is steal good.

        I order two igniters first one I install didn't touch surface and it burnt out on first day,but second is steal good.

        Reviewed by 21 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        great price fast shipping quality produc

        By need the heat

        from Asheville NC

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Norton Hot Surface Ignitor (271NM):

              fast easy shipping, quality parts at a great price.

              • Primary use:
              • Personal
               
              5.0

              Excellent Product

              By Mike

              from Ames, IA.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Norton Hot Surface Ignitor (271NM):

                    I installed this Norton hot surface igniter in a radiant tube heater. It is a different part number than the original part number and you must remove the metal housing that encompasses the igniter, to allow for the proper fit to the unit. Once the metal housing is removed, the igniter installs easily, fits into the unit like the original and the electrical connector plug also matches the original to prevent use of wire nuts.

                    • Primary use:
                    • Business
                     
                    4.0

                    as represented

                    By mike

                    from nowhere, OK

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Norton Hot Surface Ignitor (271NM):

                          worked correctly

                          • Primary use:
                          • Personal
                           
                          4.0

                          Great price 50% savings.

                          By Kellso

                          from SLC

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Norton Hot Surface Ignitor (271NM):

                                Great transaction. The part worked perfectly. I checked the price locally and I saved 50%, even after shipping. Thank you.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Good product

                                By Ambuj Tewari

                                from Ann Arbor, MI

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Norton Hot Surface Ignitor (271NM):

                                      Replaced my old furnace ignitor with this one, turned the furnace back on and I was all set!

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      BOUGHT FOR SPARE PART.

                                      By JBM^^

                                      from Evansville IN

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Norton Hot Surface Ignitor (271NM):

                                            I bought this for a spare part. my old one is nearing the end of it's useful life.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Works perfect

                                            By Jim Bob

                                            from Wyoming

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Norton Hot Surface Ignitor (271NM):

                                                  This igniter works perfectly. It was packaged well to keep it from breaking. Easy to install.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  3.0

                                                  Not a best

                                                  By Tv men

                                                  from Chariton ia

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Norton Hot Surface Ignitor (271NM):

                                                        I order two igniters first one I install didn't touch surface and it burnt out on first day,but second is steal good.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Quality Product

                                                        By scpumm

                                                        from Calumet, MI.

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about Norton Hot Surface Ignitor (271NM):

                                                              Fast shipping and just as described. The Igniter is working well.

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              Good product. Will buy again.

                                                              By Sparky

                                                              from Aurora, CO

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about Norton Hot Surface Ignitor (271NM):

                                                                    I previously replaced the HSI in my boiler system approx every 1-11/2 years. This HSI type is now in its second year and no problems so far.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    4 Questions | 5 Answers
                                                                    Displaying questions 1-4
                                                                    • Norton Hot Surface Ignitor (271NM)

                                                                      Q:

                                                                      Can this be a replacement for a norton 271NM (B1401015)?
                                                                      Asked on 10/19/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, this is a factory model 271NM ignitor.

                                                                        Answered on 11/18/2011 by PexSupply Staff from NY
                                                                    • Norton Hot Surface Ignitor (271NM)

                                                                      Q:

                                                                      how do you tell if the ignitor is working or not?
                                                                      Asked on 2/5/2011 by NancyP from Zimmerman MN

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        If the ignitor is glowing, it works. If it is not glowing, it could be broken or have a hair-line fracture.

                                                                        Answered on 2/8/2011 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        In most typical furnaces the igniter will glow a bright orange color during the start up phase and is usually visible without opening the furnace.

                                                                        Answered on 3/19/2011 by Dr. Destructo from Waterford, MI
                                                                    • Norton Hot Surface Ignitor (271NM)

                                                                      Q:

                                                                      is this unit interchangable with the goodman 41-412 hot surface ignitor for the goodman furnace model GMT070-3A
                                                                      Asked on 11/3/2010 by Brad from Greensboro,NC

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes the two are interchangeable.

                                                                        Answered on 11/8/2010 by PexSupply Staff from NY
                                                                    • Norton Hot Surface Ignitor (271NM)

                                                                      Q:

                                                                      Can you use this in lieu of the norton 201n?
                                                                      Asked on 10/17/2010 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        According to our suppliers, 41-402, 41-402N, and 41-802N replace the Norton 201N.

                                                                        Answered on 10/21/2010 by PexSupply Staff from NY
                                                                    Displaying questions 1-4

                                                                    Do you have a question about this product?