Horizontal Mount Mechanical Thermostat for Cooling Applications (on-off switch) Zoom

Horizontal Mount Mechanical Thermostat for Cooling Applications (on-off switch)

SKU:500-414

500-414 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Cool Only
Voltage:
?
24v
Fan Switch: On-Auto
Switch: OFF-ON
Temperature Range: 50° to 90°F
Voltage:
?
24v
Type: Gas
Switch: OFF-ON
Temperature Range: 50° to 90°F

Description for 500-414

The 500 Series Thermostats are designed for years of quality performance. All models feature a hermetically sealed-in-glass mercury switch, and no subbase is required. Models are available for 24 volt heating and / or cooling, millivolt heating, and single or multistage heat pump applications. These thermostats are inexpensive and easy to install. This makes them great for apartments, housing authorities and low end construction. This new line of Robertshaw thermostats are well suited for any application ? residential, commercial or institutional.