Electric Water Heater Thermostat (120°-160°) Zoom

Electric Water Heater Thermostat (120°-160°)

SKU:5600-310

Brand: Robertshaw

Robertshaw
Qty Price
$29.65
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Application: Single
Accessory
Differential:
?
7° to 17°F
Switch: SPST/DPST High Limit
Temperature Range (F): 120°F - 160°F
Limit:
?
190°

Description for Robertshaw 5600-310

The 5600 Series electric water thermostats are designed for replacement on domestic and commercial water heaters. The 5600 Series features thermostat (automatic cycling) and high limit (manual reset) in one small housing. Compact size (3-3/4" overall length) assures firm clamp to tank. Controls have snap action operation, fast and easy wiring, and adjustable temperature ranges. See ordering chart for exact ranges available.

Electric Water Heater Thermostat (120°-160°)

Q&A: Ask the Questions, share answers