Upper Electric Water Heater Thermostat (140°-180°) Zoom

Upper Electric Water Heater Thermostat (140°-180°)

SKU:5600-312

Brand: Robertshaw

Robertshaw
5600-312 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Upper
Accessory
Differential:
?
7° to 17°F
Switch: SPST/DPST High Limit
Temperature Range: 140° to 180°F
Limit:
?
190°

Description for Robertshaw 5600-312

The 5600 Series electric water thermostats are designed for replacement on domestic and commercial water heaters. The 5600 Series features thermostat (automatic cycling) and high limit (manual reset) in one small housing. Compact size (3-3/4" overall length) assures firm clamp to tank. Controls have snap action operation, fast and easy wiring, and adjustable temperature ranges. See ordering chart for exact ranges available.

Upper Electric Water Heater Thermostat (140°-180°)

Q&A: Ask the Questions, share answers