120/208/240v Universal Mount Transformer Zoom

120/208/240v Universal Mount Transformer

SKU:620-402

Brand: Robertshaw

Robertshaw
Qty Price
$16.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Application: Heating
Wiring: 8" Leadwires
Mount: Foot
Plate
Hub
Voltage (Primary): 240v
208v
120v
Voltage (Secondary): 2.5v
24v
12v
Electrical Output: 24 Vac at 48 VA
Hertz: 60
50
VA Rating: 48

Description for Robertshaw 620-402

620 Series Transformers are avalable in a wide variety of models from universal enclosed to single voltage open frame models. All models are class II, UL 1585, component recognized by Underwriters Laboratories Inc. Refer to the ordering chart to select a transformer to meet your needs.

Features

  • UL approved 1585 Class II
  • Meets applicable NEMA standards
  • Thermal fuse protection

120/208/240v Universal Mount Transformer

Q&A: Ask the Questions, share answers