Description
620 Series Transformers are available in a wide variety of models from universal enclosed to single voltage open frame models. All models are class II, UL 1585, component recognized by Underwriters Laboratories Inc. Refer to the ordering chart to select a transformer to meet your needs.

Features
  • UL approved 1585 Class II
  • Meets applicable NEMA standards
  • Thermal fuse protection
Read more
Manuals (2)
Specs
Application:
Heating
Wiring:
8" Leadwires
Mount:
Foot
Plate
Hub
Voltage (Primary):
120v
Voltage (Secondary):
24v
Electrical Output:
24 Vac at 40 VA
Hertz:
50
60
VA Rating:
40
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A