1" High Capacity Natural Gas Valve (720,000 BTU) Zoom

1" High Capacity Natural Gas Valve (720,000 BTU)

SKU:700-048

Brand: Robertshaw

Robertshaw
Qty Price
$389.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Fuel Type: Natural Gas
Gas Type: Natural Gas
Voltage:
?
24v
Inlet Size: 1"
Outlet Size: 1"
Capacity: 720000 BTU
Capacity (BTU): 720000
Ambient Temperature: -40°F to 175°F
Voltage:
?
0.75v

Description for Robertshaw 700-048

These 700 Series Gas Valve Uni-Kits® are designed for intermittent pilot, direct spark and hot surface applications. They incorporate a manual valve, pilot valve, and a main gas pressure regulator. Each Uni-Kit includes all the necessary parts and instructions needed to convert to direct spark or hot surface applications. These valves are designed for many residential and commercial applications such as central heating units, wall heaters, boilers and mobile home furnaces. They also have all the wiring connections, manual selector and adjustments easily accessible.

1" High Capacity Natural Gas Valve (720,000 BTU)

Q&A: Ask the Questions, share answers