1/2" Natural Gas Valve w/ pilot plug (300,000 BTU) Zoom

1/2" Natural Gas Valve w/ pilot plug (300,000 BTU)

SKU:700-049

Brand: Robertshaw

Robertshaw
Qty Price
$129.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Fuel Type: Natural Gas
Gas Type: Natural Gas
Voltage:
?
24v
Inlet Size: 1/2"
Outlet Size: 1/2"
Capacity: 300000 BTU
Capacity (BTU): 300000
Ambient Temperature: -40°F to 175°F
Pressure Reg Setting: 3.0" W.C. NAT. GAS
Voltage:
?
0.75v

Description for Robertshaw 700-049

These 700 Series Gas Valve Uni-Kits® are designed for intermittent pilot, direct spark and hot surface applications. They incorporate a manual valve, pilot valve, and a main gas pressure regulator. Each Uni-Kit includes all the necessary parts and instructions needed to convert to direct spark or hot surface applications. These valves are designed for many residential and commercial applications such as central heating units, wall heaters, boilers and mobile home furnaces. They also have all the wiring connections, manual selector and adjustments easily accessible.

1/2" Natural Gas Valve w/ pilot plug (300,000 BTU)

REVIEW SNAPSHOT®

by PowerReviews
Robertshaw1/2" Natural Gas Valve w/ pilot plug (300,000 BTU)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

nice product

By Rosen

from Orlando

Verified Buyer

Comments about 1/2" Natural Gas Valve w/ pilot plug (300,000 BTU):

it was the exact one thanks fast delivery

  • Primary use:
  • Business

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
Displaying questions 1-2

Do you have a question about this product?