3/4" Two Stage LP Gas Valve  (480,000 BTU) Zoom

3/4" Two Stage LP Gas Valve (480,000 BTU)

SKU:700-051

Brand: Robertshaw

Robertshaw
Qty Price
$252.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Fuel Type: Propane
Gas Type: Liquid Propane
Voltage:
?
24v
Inlet Size: 3/4"
Outlet Size: 3/4"
Capacity: 480000 BTU
Capacity (BTU): 480
000
Ambient Temperature: -40°F to 175°F
Pressure Reg Setting: 2.8" W.C.
Voltage:
?
0.75v

Description for Robertshaw 700-051

Robertshaw's 2-stage 24 volt combination gas valves, standing pilot as well as intermittent pilot models, feature: reliability, performance, flexibility, and easy installation all in one compact control. These valves feature a manual valve (gas cock), inlet/outlet screens, pilot gas filter, and pilot adjustment key. Models that have a safety magnet have a "notched or slotted" magnet for applications requiring the use of an ECO (Energy Cut-Off) switch. Models with the automatic pilot safety magnet provide gas shut-off in case of pilot outage. VALVES CAN BE MOUNTED IN ANY POSITION EXCEPT UPSIDE DOWN.

3/4" Two Stage LP Gas Valve (480,000 BTU)

Q&A: Ask the Questions, share answers