1/2" x 3/4" Natural Gas Valve (300,000 BTU) Zoom

1/2" x 3/4" Natural Gas Valve (300,000 BTU)

SKU:700-052

Brand: Robertshaw

Robertshaw
Qty Price
$245.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Gas Type: Natural Gas
Fuel Type: Natural Gas
Voltage:
?
24v
Inlet Size: 1/2"
Outlet Size: 3/4"
Pressure Reg Setting: 3.5" W.C. NAT. GAS
Ambient Temperature: -40°F to 175°F
Capacity: 300000 BTU
Capacity (BTU): 300000
Ignition Type: Intermittent Pilot
Voltage:
?
0.75v

Description for Robertshaw 700-052

These 700 Series Gas Valve Uni-Kits® are designed for intermittent pilot, direct spark and hot surface applications. They incorporate a manual valve, pilot valve, and a main gas pressure regulator. Each Uni-Kit includes all the necessary parts and instructions needed to convert to direct spark or hot surface applications. These valves are designed for many residential and commercial applications such as central heating units, wall heaters, boilers and mobile home furnaces. They also have all the wiring connections, manual selector and adjustments easily accessible.

1/2" x 3/4" Natural Gas Valve (300,000 BTU)

Q&A: Ask the Questions, share answers