3/4" x 3/4" Two Stage Natural Gas Valve (300,000 BTU) Zoom

3/4" x 3/4" Two Stage Natural Gas Valve (300,000 BTU)

SKU:700-053

Brand: Robertshaw

Robertshaw
Qty Price
$271.95
/ each
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Gas Type: Natural Gas
Fuel Type: Natural Gas
Voltage:
?
24v
Inlet Size: 3/4"
Outlet Size: 3/4"
Pressure Reg Setting: 1.3" W.C.
Ambient Temperature: -40°F to 175°F
Capacity: 300000 BTU
Capacity (BTU): 300000
Stages:
?
2
Ignition Type: Intermittent Pilot
Voltage:
?
0.75v

Description for Robertshaw 700-053

Robertshaw's 2-stage 24 volt combination gas valves, standing pilot as well as intermittent pilot models, feature: reliability, performance, flexibility, and easy installation all in one compact control. These valves feature a manual valve (gas cock), inlet/outlet screens, pilot gas filter, and pilot adjustment key. Models that have a safety magnet have a "notched or slotted" magnet for applications requiring the use of an ECO (Energy Cut-Off) switch. Models with the automatic pilot safety magnet provide gas shut-off in case of pilot outage. VALVES CAN BE MOUNTED IN ANY POSITION EXCEPT UPSIDE DOWN.

3/4" x 3/4" Two Stage Natural Gas Valve (300,000 BTU)

Q&A: Ask the Questions, share answers