3/4" x 3/4" Slow Opening Natural Gas Valve (350,000 BTU) Zoom

3/4" x 3/4" Slow Opening Natural Gas Valve (350,000 BTU)

SKU:700-056

Brand: Robertshaw

Robertshaw
Qty Price
$125.95
/ each
In Stock! Ships in 24-48 Hours
(32 Available)
0

Resources

Specs

Gas Type: Natural Gas
Fuel Type: Natural Gas
Voltage:
?
24v
Inlet Size: 3/4"
Outlet Size: 3/4"
Pressure Reg Setting: 3.5" W.C. NAT. GAS
Ambient Temperature: -40°F to 175°F
Capacity: 350000 BTU
Capacity (BTU): 350000
Ignition Type: Intermittent Hot Surface Pilot
Voltage:
?
0.75v

Description for Robertshaw 700-056

These 700 Series Gas Valve Uni-Kits® are designed for intermittent pilot, direct spark and hot surface applications. They incorporate a manual valve, pilot valve, and a main gas pressure regulator. Each Uni-Kit includes all the necessary parts and instructions needed to convert to direct spark or hot surface applications. These valves are designed for many residential and commercial applications such as central heating units, wall heaters, boilers and mobile home furnaces. They also have all the wiring connections, manual selector and adjustments easily accessible.

3/4" x 3/4" Slow Opening Natural Gas Valve (350,000 BTU)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 3/4" x 3/4" Slow Opening Natural Gas Valve (350,000 BTU)

    Q:

    I HAVE A 7000BKER-S78 ROBERTSHAW GAS VALVE CANNOT FIND IT ANYWHERE IS IT OBSOLETE IF SO IS THEIR A CROSS TO ANOTHER VALVE. THANK YOU CRAIG
    Asked on 11/19/2015 by CRAIG from WEST BRANCH,MI.

    1 answer

    • CUSTOMER CARE

      A:

      The direct cross for the 7000BKER-S78 is SKU: 712-006

      Answered on 2/4/2016 by SupplyHouse Staff from New York
  • 3/4" x 3/4" Slow Opening Natural Gas Valve (350,000 BTU)

    Q:

    Is this the same/replacement as the older model 7000BDERS7A?
    Asked on 4/25/2013 by Jack from Boston MA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, part 700-056 is the replacement for the obsolete 7000BDER-S7A.

      Answered on 5/2/2013 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?