1" Natural Gas Valve (720,000 BTU) Zoom

1" Natural Gas Valve (720,000 BTU)

SKU:700-057

Brand: Robertshaw

Robertshaw
Qty Price
$299.95
/ each
In Stock! Ships in 24-48 Hours
(62 Available)
0

Resources

Specs

Fuel Type: Natural Gas
Gas Type: Natural Gas
Voltage:
?
24v
Inlet Size: 1"
Outlet Size: 1"
Pressure Reg Setting: 4.0" W.C. NAT. GAS
Ambient Temperature: -40°F to 175°F
Capacity: 720000 BTU
Capacity (BTU): 720
000
Voltage:
?
0.75v

Description for Robertshaw 700-057

These 700 Series Gas Valve Uni-Kits® are designed for intermittent pilot, direct spark and hot surface applications. They incorporate a manual valve, pilot valve, and a main gas pressure regulator. Each Uni-Kit includes all the necessary parts and instructions needed to convert to direct spark or hot surface applications. These valves are designed for many residential and commercial applications such as central heating units, wall heaters, boilers and mobile home furnaces. They also have all the wiring connections, manual selector and adjustments easily accessible.

1" Natural Gas Valve (720,000 BTU)

REVIEW SNAPSHOT®

by PowerReviews
Robertshaw1" Natural Gas Valve (720,000 BTU)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

I would buy this product again

By wes

from houston, texas

Verified Buyer

Comments about 1" Natural Gas Valve (720,000 BTU):

Item arrived on time, worked perfectly, and was at a lower cost than anyone else local or on the web.

 
5.0

good service

By bmaintenance

from Lincoln, NE

Verified Buyer

Comments about 1" Natural Gas Valve (720,000 BTU):

This product was back ordered but the communication was great and it was shipped to me as soon as possible.

 
5.0

I would purchase this product again

By 'Earl fix it

from Aberdeen, NC

Verified Buyer

Comments about 1" Natural Gas Valve (720,000 BTU):

Great valve, easy access to wiring and adjustment stemsTony fix it"

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers