3/4" Manual Gas Valve w/ Thermopile (300,000 BTU) Zoom

3/4" Manual Gas Valve w/ Thermopile (300,000 BTU)

SKU:700-185

Brand: Robertshaw

Robertshaw
Qty Price
$171.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Voltage:
?
24v
Inlet Size: 3/4"
Outlet Size: 3/4"
Side With Plugs: 1/2"
Ambient Temperature: -40°F to 175°F
Capacity (BTU): 300000
Voltage:
?
0.75v

Description for Robertshaw 700-185

The 700-100 Series valves are for applications requiring a manual gas valve with an automatic safety pilot. The automatic pilot safety valve is independent from the gas cock and provides gas shutoff in case of pilot outage. THESE VALVES CAN BE MOUNTED IN ANY POSITION EXCEPT UPSIDE DOWN. Regulated and nonregulated models are available.

3/4" Manual Gas Valve w/ Thermopile (300,000 BTU)

Q&A: Ask the Questions, share answers