1/2" X 3/4" Combo Gas Valve (240,000) Zoom

1/2" X 3/4" Combo Gas Valve (240,000)


Brand: Robertshaw

Qty Price
/ each
$245.85 / box (3 units x $81.95)
In Stock! Ships in 24-48 Hours
(31 Available)



Fuel Type: Natural Gas
Gas Type: Natural Gas
Liquid Propane
Fuel Type: Propane
Inlet Size: 1/2"
Outlet Size: 3/4"
Side With Plugs: Straight Thru
Pressure Reg Setting: UNI-KIT
Capacity: 240000 BTU
Capacity (BTU): 240000
Ignition Type: Standing Pilot

Description for Robertshaw 700-400

Note: The 700 Series 24 Volt Uni-Kits have a pressure regulator installed that is set for natural gas (3.5" W.C.) To convert to L.P. gas, a regulator cover plate is included. Simply remove pressure regulator and install the regulator cover plate.

For reliability, performance, flexibility and ease of installation and service in one compact control, Robertshaw's 24 volt combination gas valves are the answer. These valves feature a manual valve (gas cock), an automatic pilot safety valve, inlet/outlet screens, pilot outlet, pilot gas filter and pilot adjustment key. Regulated and nonregulated models are available (see ordering chart). Models that have a safety magnet have a "notched or slotted" magnet for applications requiring the use of an ECO (Energy Cut-Off) switch. The automatic pilot safety valve is separate from the gas cock and provides gas shutoff in case of pilot outage. VALVES CAN BE MOUNTED IN ANY POSITION EXCEPT UPSIDE DOWN. Consult ordering charts for individual control specifications.


  • Electrical rating: 12 VDC 0.18 amps
    24 VAC 0.2 amps 50/60 Hz
  • Pressure regulator: factory set at 3.5" W.C.
  • Pilot outlet: 1/4" tubing
  • Gas cock dial marking: off-pilot-on
  • Terminal type: combination screw/spade
  • Ambient temperature : 40° to 175°F
  • Maximum inlet pressure: 14" W.C. (1/2 PSI)

1/2" X 3/4" Combo Gas Valve (240,000)


by PowerReviews
Robertshaw1/2" X 3/4" Combo Gas Valve (240,000)

(based on 2 reviews)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 2 customers

Displaying reviews 1-2

Back to top

(2 of 2 customers found this review helpful)


Perfect Fit

By mik42

from springfield,USA

Verified Buyer

Comments about 1/2" X 3/4" Combo Gas Valve (240,000):

This is a replacement on an existing garage heater. I had initially replaced the thermocouple which did not solve the problem. After repalcing the gas valve control, everything worked.A note about piping: If you have existing copper piping that carries natural gas or propane you should replace it. The reason this unit failed is the flaking of the copper pipe due to chemical reaction from gas.

(1 of 1 customers found this review helpful)


Fired Right Up

By Waynes World

from Stillwater mn

Verified Buyer

Comments about 1/2" X 3/4" Combo Gas Valve (240,000):

Good Quality

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers