1/2" X 3/4" Combo Gas Valve, 1/2" Side w/ Plugs (240,000) Zoom
  • 360° View

1/2" X 3/4" Combo Gas Valve, 1/2" Side w/ Plugs (240,000)

SKU:700-402

Brand: Robertshaw

Robertshaw
Qty Price
$81.95
/ each
$236.85 / box (3 units x $78.95)
In Stock! Ships in 24-48 Hours
(18 Available)
0

Resources

Specs

Capacity (BTU): 240
000
Capacity: 240000 BTU
Inlet Size: 1/2"
Outlet Size: 3/4"
Side With Plugs: 1/2"
Pressure Reg Setting: UNI-KIT
Fuel Type: Propane
Gas Type: Liquid Propane
Natural Gas
Fuel Type: Natural Gas
Voltage:
?
0.75v

Description for Robertshaw 700-402

For reliability, performance, flexibility and ease of installation and service in one compact control, Robertshaw's 24 volt combination gas valves are the answer. These valves feature a manual valve (gas cock), an automatic pilot safety valve, inlet/outlet screens, pilot outlet, pilot gas filter and pilot adjustment key. Regulated and nonregulated models are available (see ordering chart). Models that have a safety magnet have a "notched or slotted" magnet for applications requiring the use of an ECO (Energy Cut-Off) switch. The automatic pilot safety valve is separate from the gas cock and provides gas shutoff in case of pilot outage. VALVES CAN BE MOUNTED IN ANY POSITION EXCEPT UPSIDE DOWN. Consult ordering charts for individual control specifications.

The 700 Series 24 Volt Uni-Kits have a pressure regulator installed that is set for natural gas (3.5" W.C.) To convert to L.P. gas, a regulator cover plate is included. Simply remove pressure regulator and install the regulator cover plate.

Features

  • Electrical rating: 12 VDC 0.18 amps
    24 VAC 0.2 amps 50/60 Hz
  • Pressure regulator: factory set at 3.5" W.C.
  • Pilot outlet: 1/4" tubing
  • Gas cock dial marking: off-pilot-on
  • Terminal type: combination screw/spade
  • Ambient temperature : 40° to 175°F
  • Maximum inlet pressure: 14" W.C. (1/2 PSI)

1/2" X 3/4" Combo Gas Valve, 1/2" Side w/ Plugs (240,000)

REVIEW SNAPSHOT®

by PowerReviews
Robertshaw1/2" X 3/4" Combo Gas Valve, 1/2" Side w/ Plugs (240,000)
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Very helpful customer serviice

By Woody

from St. Peters, Mo.

Verified Buyer

Comments about 1/2" X 3/4" Combo Gas Valve, 1/2" Side w/ Plugs (240,000):

Great price,customer service,fast shipping, easy install. I wasn't sure which gas valve I needed for my older furnace. Pexsupply customer service made sure I got the right part. Saved $40 over local parts supply.

 
5.0

Recommend Purchasing this product

By RacerMark

from Geneva, OH

Verified Buyer

Comments about 1/2" X 3/4" Combo Gas Valve, 1/2" Side w/ Plugs (240,000):

Good unit - no issues whatsoever

 
5.0

Excellent Product

By Papa

from Chicago, IL

Verified Buyer

Comments about 1/2" X 3/4" Combo Gas Valve, 1/2" Side w/ Plugs (240,000):

Makes the furnace in our garage work again. Easy to install. Glad we found it; will check with PEX again if we need more furnace repairs.

 
5.0

WONDERFUL PRODUCT!

By Ernie the Fixer

from Muncie, In.

Verified Buyer

Comments about 1/2" X 3/4" Combo Gas Valve, 1/2" Side w/ Plugs (240,000):

My furnace went out during a bad cold spell. The main gas valve was old & had worn out after 30 yrs. I ordered this new one online & installed it in a few days. Its works wonderfully. My furnace hadn't worked this good in a long time. [...]. I am very happy with this product. I would definately buy products from Pexsupply again. I would definately recommend there furnace products to everyone.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 1/2" X 3/4" Combo Gas Valve, 1/2" Side w/ Plugs (240,000)

    Q:

    I have a Robert Shaw 301-502-566 gas valve in a boiler that has a 125,000 btu input burning propane. Is this gas valve a replacement for that?
    Asked on 3/22/2015 by John from Woburn, MA

    1 answer

    • CUSTOMER CARE

      A:

      that is an OEM Robertshaw #, you should contact us w the model & serial # of the unit its installed in.

      Answered on 3/23/2015 by Supplyhouse Staff from New York
  • 1/2" X 3/4" Combo Gas Valve, 1/2" Side w/ Plugs (240,000)

    Q:

    I have a older Gaffer and Sattler furnace model# ACD13-U80-2 w/
    a standing pilot. Is this the correct replacement valve for this furnace?
    Asked on 3/12/2012 by Dan from Mission Viejo, CA

    1 answer

    • CUSTOMER CARE

      A:

      Uni-line does not show any cross reference information for the Gaffner and Sattler furnaces, so this can not be confirmed. Please consult with the manufacturer for further information on the accurate replacement part for the unit.

      Answered on 3/15/2012 by PexSupply Staff from NY
  • 1/2" X 3/4" Combo Gas Valve, 1/2" Side w/ Plugs (240,000)

    Q:

    I have a robertshaw grayson 7000 ber-s70
    403-501-577 reg,3.5 24vac.0. 2amp gas valve that went bad. counld i used these model to replace it?
    Asked on 11/26/2010 by jake snake from newport news, va

    1 answer

    • CUSTOMER CARE

      A:

      You can use the 700-402 to replace the 7000BERS7C, 7000BERS7B and the 403-501-577, but it will not have the slow opening feature that the old part number had. The correct replacement is the 700-428, but the 700-402 will work.

      Answered on 12/3/2010 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?