1/2" X 1/2" Millivolt Combo Gas Valve (100,000) Zoom
  • 360° View

1/2" X 1/2" Millivolt Combo Gas Valve (100,000)


Brand: Robertshaw

Qty Price
/ each
In Stock! Ships in 24-48 Hours
(8 Available)



Outlet Size: 1/2"
Inlet Size: 1/2"
Fuel Type: Natural Gas
Capacity: 100000 BTU
Capacity (BTU): 100000

Description for Robertshaw 700-501

The 700 millivolt gas valves are wall thermostat actuated combination gas valves. These controls combine a manual gas cock, automatic pilot safety valve and a millivolt operator. The automatic pilot safety is separate from the gas cock and provides gas shutoff in case of pilot outage. Regulated and non-regulated models are available. Standard features include: pilot outlet, pilot gas filter and pilot adjusting key. VALVES CAN BE MOUNTED IN ANY POSITION EXCEPT UPSIDE DOWN. Consult ordering chart for individual control specifications.

1/2" X 1/2" Millivolt Combo Gas Valve (100,000)

Q&A: Ask the Questions, share answers