1/2" X 1/2" Millivolt Combo Gas Valve (100,000) Zoom
  • 360° View

1/2" X 1/2" Millivolt Combo Gas Valve (100,000)

SKU:700-502

Brand: Robertshaw

Robertshaw
Qty Price
$109.95
/ each
In Stock! Ships in 24-48 Hours
(15 Available)
1

Resources

Specs

Capacity: 100000 BTU
Capacity (BTU): 100000
Inlet Size: 1/2"
Outlet Size: 1/2"
Fuel Type: Natural Gas
Gas Type: Natural Gas
Ignition Type: Standing Pilot
Voltage:
?
0.75v

Description for Robertshaw 700-502



Specifications

  • Combination Gas Valve
  • Coil Voltage 750 Millivolts
  • Inlet/Outlet: 1/2 x 1/2 Inch
  • BTUH Capacity 100,000
  • Gas Type: Natural
  • Side Taps
  • Inlet Pressure Tap :No
  • LP Conversion Kit: No
  • Reducer Bushing Kit: 1/2 x 3/8 Inch

1/2" X 1/2" Millivolt Combo Gas Valve (100,000)

REVIEW SNAPSHOT®

by PowerReviews
Robertshaw1/2" X 1/2" Millivolt Combo Gas Valve (100,000)
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
5.0

Great product

By Mark

from Boonville, Ca

Verified Buyer

Comments about 1/2" X 1/2" Millivolt Combo Gas Valve (100,000):

This valve is universal and has multiple ports to fit your needs. It worked great.

(1 of 1 customers found this review helpful)

 
5.0

53 Yr old Wall heater Valve Quit.

By Denver Colorado the Writer!

from Santa Rosa, California.in the Wine count

Verified Buyer

Comments about 1/2" X 1/2" Millivolt Combo Gas Valve (100,000):

When my 53 year old wall heater quit. It was a 7.5 milivolt valve 1/2 in 1/2 out. I called several Heat companies and they said that the valve was not available. The were right but there was a replacement and Pex had it. For under $100.00. It was a breeze to install.
. . . . . . . . . . . . . . . . .
My other hall heater valve also was not working like it was supposed to. Pex found me a different replacement for it, but I decided to replace the whole wall heater instead.
. . . . . . . . . . . . . . .
I am 75 I hope it last another 30 years at least. Rich

(1 of 1 customers found this review helpful)

 
5.0

exceptional service

By bosslady

from arkansas

Verified Buyer

Comments about 1/2" X 1/2" Millivolt Combo Gas Valve (100,000):

very good product and I received excellent service from pexsupply

(1 of 1 customers found this review helpful)

 
5.0

Robertshaw is the leader in gas control

By Food Service Guy

from Va. Beach, Va.

Verified Buyer

Comments about 1/2" X 1/2" Millivolt Combo Gas Valve (100,000):

This is a Millivolt gas control meaning it requires no electricity . The control works from the small current (3/4 volt) created by a thermopile. This is a typical valve used in comerc. fryers, grills, resid. wall heaters & some unit heaters.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 1/2" X 1/2" Millivolt Combo Gas Valve (100,000)

    Q:

    Can I replace my honetwell VS820A 1815 with this valve ?
    Asked on 10/16/2010 by Anonymous

    2 answers

    • VERIFIED BUYER

      A:

      This is a millivolt valve and the thermopile connects with screw terminals on each wire end. If your existing valves is a millivolt type and uses terminals at the ends of the wires this will work. Some valves use a single coaxial thermopile connection 3/8" wrench. This valve is not that type.

      Answered on 6/26/2012 by Food Service Guy from Va. Beach, Va.
    • CUSTOMER CARE

      A:

      The replacement would be VS820A1088 as seen in the link provided below.

      http://www.pexsupply.com/Honeywell-VS820A1088-Standard-PowerPile-Millivolt-Combination-Gas-Valve-3-4-NPT-x-3-4-NPT-13863000-p

      Answered on 10/18/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?