1/2" X 3/4" Millivolt Combo Gas Valve (240,000) Zoom

1/2" X 3/4" Millivolt Combo Gas Valve (240,000)

SKU:700-504

Brand: Robertshaw

Robertshaw
Qty Price
$116.95
/ each
In Stock! Ships in 24-48 Hours
(12 Available)
0

Resources

Specs

Capacity: 240000 BTU
Capacity (BTU): 240
000
Inlet Size: 1/2"
Outlet Size: 3/4"
Side With Plugs: 1/2"
Pressure Reg Setting: 3.5" W.C. NAT. GAS
Fuel Type: Natural Gas
Gas Type: Natural Gas
Voltage:
?
0.75v

Description for Robertshaw 700-504

The 700 millivolt gas valves are wall thermostat actuated combination gas valves. These controls combine a manual gas cock, automatic pilot safety valve and a millivolt operator. The automatic pilot safety is separate from the gas cock and provides gas shutoff in case of pilot outage. Regulated and non-regulated models are available (see ordering chart). Standard features include: pilot outlet, pilot gas filter and pilot adjusting key. VALVES CAN BE MOUNTED IN ANY POSITION EXCEPT UPSIDE DOWN. Consult ordering chart for individual control specifications.

1/2" X 3/4" Millivolt Combo Gas Valve (240,000)

REVIEW SNAPSHOT®

by PowerReviews
Robertshaw1/2" X 3/4" Millivolt Combo Gas Valve (240,000)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Works as designed. Direct replacemant.

By Fears

from Destin Fl.

Verified Buyer

Comments about 1/2" X 3/4" Millivolt Combo Gas Valve (240,000):

Ordered all the products purchased from you online,and payed for 3 day express. I then called the order number and talked to a young lady and told her I had just put order in online gave her conformation number and told her that I was on a timeline and did she think I would receive the product within the 3 day period. She called to make sure orders were being processed, being shipped from two warehouses. She assured me it would happen. It did, I don't remember her name but I would like to thank her and the rest of your folks. I got all parts installed and the fish fry went off smoothly all because of you folks. Also viewed two of your commercials and they truly depict the attitude that you perceive. Keep up the excellent service. I really appreciate the way our transaction went down. Thanks Again, Tom Fears Jr.

 
5.0

WOULD BUY AGAIN

By CK360

from EUGENE,OR

Verified Buyer

Comments about 1/2" X 3/4" Millivolt Combo Gas Valve (240,000):

DIRECT FIT REPLACEMENT. WENT IN EASY AND QUICK.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers