3/4" X 3/4" Millivolt Combo Gas Valve (300,000) Zoom

3/4" X 3/4" Millivolt Combo Gas Valve (300,000)

SKU:700-506

Brand: Robertshaw

Robertshaw
Qty Price
$95.95
/ each
$277.65 / box (3 units x $92.55)
In Stock! Ships in 24-48 Hours
(160 Available)
2

Resources

Specs

Fuel Type: Natural Gas
Gas Type: Natural Gas
Inlet Size: 3/4"
Outlet Size: 3/4"
Side With Plugs: Straight Thru
Pressure Reg Setting: 3.5" W.C. NAT. GAS
Capacity (BTU): 300000
Ignition Type: Standing Pilot
Voltage:
?
0.75v

Description for Robertshaw 700-506

The 700 millivolt gas valves are wall thermostat actuated combination gas valves. These controls combine a manual gas cock, automatic pilot safety valve and a millivolt operator. The automatic pilot safety is separate from the gas cock and provides gas shutoff in case of pilot outage. Regulated and non-regulated models are available (see ordering chart). Standard features include: pilot outlet, pilot gas filter and pilot adjusting key. VALVES CAN BE MOUNTED IN ANY POSITION EXCEPT UPSIDE DOWN. Consult ordering chart for individual control specifications.

3/4" X 3/4" Millivolt Combo Gas Valve (300,000)

REVIEW SNAPSHOT®

by PowerReviews
Robertshaw3/4" X 3/4" Millivolt Combo Gas Valve (300,000)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

I would buy this product again and again

By jominok

from Dominican Republic

Verified Buyer

Comments about 3/4" X 3/4" Millivolt Combo Gas Valve (300,000):

This valve is used in fryers, ovens, bakery and restaurants, its design is very old and right through Llos years has not changed, personal opinion, IS SO GOOD THAT CAN NOT MAKING BETTER

(1 of 1 customers found this review helpful)

 
5.0

the gold standard.

By jb

from ct

Verified Buyer

Comments about 3/4" X 3/4" Millivolt Combo Gas Valve (300,000):

no electric needed; priceless

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers