1/2" X 3/4" 24v Multiport Hot Surface Ignitor Gas Valve Zoom

1/2" X 3/4" 24v Multiport Hot Surface Ignitor Gas Valve

SKU:720-054

Brand: Robertshaw

Robertshaw
Qty Price
$114.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
1

Resources

Specs

Fuel Type: Natural Gas
Propane
Voltage:
?
24v
Inlet Size: 1/2"
Outlet Size: 3/4"
BTU:
?
150000 (MAX)
Capacity (BTU): 150
000
Ignition Type: Intermittent Pilot
Voltage:
?
0.75v

Description for Robertshaw 720-054

The 720 Series Dual Valve Gas Controls are designed for a wide variety of heating applications and can be used to replace most constant pilot valves, including dual valve (six function) models. The 720 Series constant pilot gas valve is a six function valve incorporating a manual valve, safety shutoff magnet, dual automatic valves (hence the term "dual valves"), main gas regulator, and pilot adjustment. Models are available with and without a pressure regulator. Uni-Kits® are factory-set at 3.5" W.C. for natural gas, but can be converted to L.P. by installing the regulator conversion kit included. The 720 Series feature an integral manual selector used to select from the 4 gas flow positions ? off, on, pilot and "set". The "set" position provides pilot only gas flow during magnet energizing and lock up. Built-in stops serve to prevent accidental setting to the off position. The wiring connections, manual selector and adjustments are easily accessible on top of the valve. With a 3-9/16" swing radius, the 720 series lends itself well to replacing many OEM valves. Controls are multiposition and can be mounted in any position (except upside down). To prevent unsafe attempts at repair, special screws are used and replacement parts are NOT available.

Features

  • Electrical Ratings: 24 VAC, .5 amps, 50/60 Hz
  • Pressure regulator: Natural Gas factory set at 3.5" W.C.

    L.P. Gas factory set at 11.0" W.C.
  • Pilot Outlet: 1/4" tubing
  • Ambient Temperature: ?40° to 175°F
  • Maximum Inlet Pressure: 14" W.C. (1/2 PSI)

1/2" X 3/4" 24v Multiport Hot Surface Ignitor Gas Valve

Q&A: Ask the Questions, share answers