1/2" X 3/4" Combo Gas Valve w/ LP Kit Zoom

1/2" X 3/4" Combo Gas Valve w/ LP Kit


Brand: Robertshaw

Qty Price
/ each
In Stock! Ships in 24-48 Hours
(81 Available)



Fuel Type: Natural Gas
Outlet Size: 3/4"
Inlet Size: 1/2"
Pressure Reg Setting: 3.5" W.C. NAT. GAS
Ignition Type: Intermittent Pilot
Capacity (BTU): 150000

Description for Robertshaw 720-079

The 720 Series Dual Valve Gas Controls are designed for a wide variety of heating applications and can be used to replace most constant pilot valves, including dual valve (six function) models. The 720 Series constant pilot gas valve is a six function valve incorporating a manual valve, safety shutoff magnet, dual automatic valves (hence the term "dual valves"), main gas regulator, and pilot adjustment. Models are available with and without a pressure regulator. Uni-Kits® are factory-set at 3.5" W.C. for natural gas, but can be converted to L.P. by installing the regulator conversion kit included. The 720 Series feature an integral manual selector used to select from the 4 gas flow positions ? off, on, pilot and "set". The "set" position provides pilot only gas flow during magnet energizing and lock up. Built-in stops serve to prevent accidental setting to the off position. The wiring connections, manual selector and adjustments are easily accessible on top of the valve. With a 3-9/16" swing radius, the 720 series lends itself well to replacing many OEM valves. Controls are multiposition and can be mounted in any position (except upside down). To prevent unsafe attempts at repair, special screws are used and replacement parts are NOT available.


  • Electrical Ratings: 24 VAC, .5 amps, 50/60 Hz
  • Pressure regulator: Natural Gas factory set at 3.5" W.C.

    L.P. Gas factory set at 11.0" W.C.
  • Pilot Outlet: 1/4" tubing
  • Ambient Temperature: ?40° to 175°F
  • Maximum Inlet Pressure: 14" W.C. (1/2 PSI)

1/2" X 3/4" Combo Gas Valve w/ LP Kit


by PowerReviews
Robertshaw1/2" X 3/4" Combo Gas Valve w/ LP Kit

(based on 1 review)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 1 customer

Displaying review 1

Back to top


Robershaw Gas Valve

By Joe

from California

Verified Buyer

Comments about 1/2" X 3/4" Combo Gas Valve w/ LP Kit:

Excellent replacement for obsolete furnace gas valve. Easily installed. Came with adapters/plugs/LPG converters for almost any installation. Working like gang busters.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers