Non-Lockout Ignition Control Zoom

Non-Lockout Ignition Control

SKU:780-715

Brand: Robertshaw

Robertshaw
Qty Price
$98.95
/ each
$286.35 / box (3 units x $95.45)
In Stock! Ships in 24-48 Hours
(58 Available)
0

Resources

Specs

Ignition Type: Direct Ignition

Description for Robertshaw 780-715

Nonlockout Models. Flame rectification system. Use with gas valves 7000 BDER, 7100 DER and 7200IPER. Replaces SP715 and SP715A.

Non-Lockout Ignition Control

REVIEW SNAPSHOT®

by PowerReviews
RobertshawNon-Lockout Ignition Control
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Robershaw 780-715 Ignition Controller

By Brian

from El Dorado Hills, CA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Non-Lockout Ignition Control:

        I used this Ignition Controller to replace the ignition controller module part # CHXMOD1931 on my Hayward swimming pool natural gas heater which was not working. The unit works well and above all, PexSupply delivered the unit as promissed on time.

        • Was this a gift?:
        • No
         
        5.0

        I would buy this product again and again

        By BrownBear

        from Bay Point,CA

        Verified Buyer

        Comments about Non-Lockout Ignition Control:

        I installed this Control module in December of 2002. My furnace was taking up to 5 minutes to start, and finally it would not start. There was no voltage at the ignitor plug from the module. I also installed a new ignitor, gas valve, and digital thermostat. My furnace "Rheem Model RGDC-04NA-CR" was installed in my home in 1984. It has been trouble free for 9 years, just air filter replacements.

         
        5.0

        Better late than never

        By Best Dad, next to Mom

        from Clovis, CA

        Verified Buyer

        Comments about Non-Lockout Ignition Control:

        Our house heater had gone out, in the middle of December. Found the bad part, and ordered from you. Next day found out it was back ordered, 3-5 days. So back to the old fire place and snuggle up for a cold winters night. When the UPS guy showed up is was a matter of a hour and the heat was back on. But a big thank you for the part even if it was back ordered. Tom Olson& Family

        Displaying reviews 1-3

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • Non-Lockout Ignition Control

          Q:

          Is the Robert Shaw 780-715U a suitable replacement for a Robert Shaw 780-715 Factory Model number SP715? Is there a more reliable cross reference Product by makers such as Honeywell for the Robert Shaw 780-715 (Factory Model number SP715)?
          Asked on 12/27/2014 by Rory from United States

          1 answer

          • CUSTOMER CARE

            A:

            I show the 780-715 is still a good part # & the best replacement for the SP715.

            Answered on 12/29/2014 by Supplyhouse Staff from New York
        Displaying question 1

        Do you have a question about this product?