Description
This RAM intermittent ignition control is 120 VAC. When the thermostat calls for heat, RAM’s IID Control simultaneously initiates ignition sparking and opens the pilot valve portion of the gas valve. Pilot flame recognition stops ignition sparking and opens the main valve portion of the gas valve. Pilot burner flame is continuously monitored at a synchronous frequency for the duration of the heating cycle. Should the pilot flame fail during the heating cycle, the control will shut off the main valve until the pilot flame is established.

Specifications
  • Electrical rating (input): 120V 50/60 Hz, 50 mA
  • Flame sensor current: 0.7mA
  • Gas valve relay ratings: 5.0 amp
  • Temperature range: -40 to 175°F
  • Approvals: AGA, CGA

Read more
Manuals (1)
Specs
Voltage:
120v
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A