Line Voltage Thermostat, SPST (Heating) Zoom

Line Voltage Thermostat, SPST (Heating)

SKU:801

Brand: Robertshaw

Robertshaw
Qty Price
$15.55
/ each
$59.96 / box (4 units x $14.99)
In Stock! Ships in 24-48 Hours
(31 Available)
1

Specs

Application: Heat Only
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Switch: SPST
Temperature Range (F): 50°-90°F

Description for Robertshaw 801

High Performance. It's what the industry has been looking for - a line voltage thermostat with the performance and accuracy of a low voltage control. The Robertshaw® 800 series are universal replacements for many other brands and can be used to retrofit most existing electric heat thermostats. With models for heating that include single-line break and double-line break as well as a single-line break cooling model, there's one for every application. When you select a Robertshaw thermostat, you've made the choice of an industry partner that's been making quality products for 100 years.

Features

  • Convenient Temperature Display -View comfort level at-a-glance.
  • Bimetal Temperature Sensing- For improved thermal performance.
  • Mercury Free- No leveling or special disposal required.
  • J Box Compatible- Not only will it meet code, but it speeds up installation.
  • Positive Off- Assured shutdown of HVAC system.
  • Universal Replacement- Can retrofit most existing electric heat thermostats.

Line Voltage Thermostat, SPST (Heating)

REVIEW SNAPSHOT®

by PowerReviews
RobertshawLine Voltage Thermostat, SPST (Heating)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Thermostat

By vanceart

from Washington

Verified Buyer

Comments about Line Voltage Thermostat, SPST (Heating):

We are having a cold snap here in the Pacific Northwest and the thermostat is holding the heat at a steady temperature. [...] However, we are thrilled with the product itself!!.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons