Line Voltage Thermostat, DPST (Heating) Zoom

Line Voltage Thermostat, DPST (Heating)

SKU:802

Brand: Robertshaw

Robertshaw
Qty Price
$17.45
/ each
$67.40 / box (4 units x $16.85)
In Stock! Ships in 24-48 Hours
(54 Available)
0

Resources

Specs

Application: Heat Only
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Switch: DPST
Temperature Range (F): 50°-90°F

Description for Robertshaw 802

High Performance. It's what the industry has been looking for - a line voltage thermostat with the performance and accuracy of a low voltage control. The Robertshaw® 800 series are universal replacements for many other brands and can be used to retrofit most existing electric heat thermostats. With models for heating that include single-line break and double-line break as well as a single-line break cooling model, there's one for every application. When you select a Robertshaw thermostat, you've made the choice of an industry partner that's been making quality products for 100 years.

Features

  • Convenient Temperature Display -View comfort level at-a-glance.
  • Bimetal Temperature Sensing- For improved thermal performance.
  • Mercury Free- No leveling or special disposal required.
  • J Box Compatible- Not only will it meet code, but it speeds up installation.
  • Positive Off- Assured shutdown of HVAC system.
  • Universal Replacement- Can retrofit most existing electric heat thermostats.

Line Voltage Thermostat, DPST (Heating)

REVIEW SNAPSHOT®

by PowerReviews
RobertshawLine Voltage Thermostat, DPST (Heating)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

A great working product

By Jim the installer

from Polson, MT

Verified Buyer

Comments about Line Voltage Thermostat, DPST (Heating):

The installation instructions were straight forward making the job a breeze. The thermostat works as advertised and the stick on disc allowed me to compensate for the 3600 foot elevation we have here producing a well regulated temperature in our home.

 
5.0

I would buy this product again

By David Kennedy Electrical Contracting Inc

from Long Island New York

Verified Buyer

Comments about Line Voltage Thermostat, DPST (Heating):

This Product is a clean looking thermostat and easy to install for electrical contractors such as myself.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Line Voltage Thermostat, DPST (Heating)

    Q:

    Is it 220 volt or 110 volt? Is it set up for multiple voltages ?
    Asked on 2/6/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This thermostat is rated at 120/240/277 VAC Non-Inductive.

      Answered on 2/6/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?