Line Voltage Thermostat, SPST (Cooling) Zoom

Line Voltage Thermostat, SPST (Cooling)

SKU:803

Brand: Robertshaw

Robertshaw
803 has been discontinued.
Direct Replacement:
SKU: 803A
Brand: Robertshaw

Specs

Application: Cool Only
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Switch: SPST
Temperature Range (F): 50°-90°F

Description for Robertshaw 803

High Performance. It's what the industry has been looking for - a line voltage thermostat with the performance and accuracy of a low voltage control. The Robertshaw® 800 series are universal replacements for many other brands and can be used to retrofit most existing electric heat thermostats. With models for heating that include single-line break and double-line break as well as a single-line break cooling model, there's one for every application. When you select a Robertshaw thermostat, you've made the choice of an industry partner that's been making quality products for 100 years.

Features

  • Convenient Temperature Display -View comfort level at-a-glance.
  • Bimetal Temperature Sensing- For improved thermal performance.
  • Mercury Free- No leveling or special disposal required.
  • J Box Compatible- Not only will it meet code, but it speeds up installation.
  • Positive Off- Assured shutdown of HVAC system.
  • Universal Replacement- Can retrofit most existing electric heat thermostats.

Line Voltage Thermostat, SPST (Cooling)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons