Description
The 9200 Series Low Voltage Thermostats combine the reliable sealed-in-glass mercury free switch with the latest design technology contemporary looks in vertical and horizontal models. Compatible with most heating and/or cooling applications including single stage heat pumps and electrical heat. No subbase is required and they will mount directly to the wall or on a standard J-Box. The 24 volt models are equipped with a wide range heat anticipator which allows greater replacement possibilities.
Read more
Manuals (1)
Specs
Application:
Single Stage (Heat/Cool)
Stages:
1 Heat/1 Cool
Programmability:
Non-Programmable
User Interface:
Mechanical
Switch:
SPDT
Mount:
Vertical
Changeover:
Manual
Voltage:
24v
Operating Temp Range:
50 to 90 F
Dimensions:
4-1/2" W X 3-1/4" H X 1-5/8" D
Stages:
1 Heat/1 Cool
Operating Temp Range:
50 to 90 F
Dimensions:
4-1/2" W X 3-1/4" H X 1-5/8" D
Switch:
SPDT
Mount:
Horizontal
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    Product Reviews

    Product Q&A