24V Horizontal Mount Thermostat (1Heat) Zoom

24V Horizontal Mount Thermostat (1Heat)

SKU:9204H

Brand: Robertshaw

Robertshaw
Qty Price
$15.35
/ each
$59.40 / box (4 units x $14.85)
In Stock! Ships in 24-48 Hours
(15 Available)

Specs

Application: Heat Only
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Horizontal
Switch: SPST
Operating Temp Range: 50 to 90 F
Dimensions: 4-1/2" W X 3-1/4" H X 1-5/8" D
Stages:
?
1 Heat/1 Cool
Operating Temp Range: 50 to 90 F
Dimensions: 4-1/2" W X 3-1/4" H X 1-5/8" D
Switch: SPDT
Mount: Horizontal

Description for Robertshaw 9204H

The 9200 Series Low Voltage Thermostats combine the reliable sealed-in-glass mercury free switch with the latest design technology contemporary looks in vertical and horizontal models. Compatible with most heating and/or cooling applications including single stage heat pumps and electrical heat. No subbase is required and they will mount directly to the wall or on a standard J-Box. The 24 volt models are equipped with a wide range heat anticipator which allows greater replacement possibilities.

24V Horizontal Mount Thermostat (1Heat)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons