24V Vertical Mount Thermostat (1Heat) Zoom

24V Vertical Mount Thermostat (1Heat)

SKU:9204V

Brand: Robertshaw

Robertshaw
Qty Price
$14.45
/ each
$55.80 / box (4 units x $13.95)
In Stock! Ships in 24-48 Hours
(19 Available)
0

Resources

Specs

Application: Heat Only
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Switch: SPST
Operating Temp Range: 50 to 90 F
Dimensions: 4-1/2" W X 3-1/4" H X 1-5/8" D
Stages:
?
1 Heat/1 Cool
Operating Temp Range: 50 to 90 F
Dimensions: 4-1/2" W X 3-1/4" H X 1-5/8" D
Switch: SPDT
Mount: Horizontal

Description for Robertshaw 9204V

The 9200 Series Low Voltage Thermostats combine the reliable sealed-in-glass mercury free switch with the latest design technology contemporary looks in vertical and horizontal models. Compatible with most heating and/or cooling applications including single stage heat pumps and electrical heat. No subbase is required and they will mount directly to the wall or on a standard J-Box. The 24 volt models are equipped with a wide range heat anticipator which allows greater replacement possibilities.

24V Vertical Mount Thermostat (1Heat)

REVIEW SNAPSHOT®

by PowerReviews
Robertshaw24V Vertical Mount Thermostat (1Heat)
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
3.0

Wish they lasted longer

By Bear

from North Bend Or.

Verified Reviewer

Comments about 24V Vertical Mount Thermostat (1Heat):

Have bought 2 of these in the last 2 yrs. each winter need to replace when I fire up my propane stove. I do like the style and when it works it is care free.

 
5.0

works great!!!

By bear

from North bend OR.

Verified Buyer

Comments about 24V Vertical Mount Thermostat (1Heat):

very easy to install, is accurate, like the looks

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers