24V Vertical Mount Thermostat (1 Cool) Zoom

24V Vertical Mount Thermostat (1 Cool)

SKU:9206V

Brand: Robertshaw

Robertshaw
Qty Price
$24.35 $18.45
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Application: Cool Only
Stages:
?
1 Cool
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Switch: SPST
Operating Temp Range: 50 to 90 F
Dimensions: 4-1/2" W X 3-1/4" H X 1-5/8" D
Stages:
?
1 Heat/1 Cool
Operating Temp Range: 50 to 90 F
Dimensions: 4-1/2" W X 3-1/4" H X 1-5/8" D
Switch: SPDT
Mount: Horizontal

Description for Robertshaw 9206V

The 9200 Series Low Voltage Thermostats combine the reliable sealed-in-glass mercury free switch with the latest design technology contemporary looks in vertical and horizontal models. Compatible with most heating and/or cooling applications including single stage heat pumps and electrical heat. No subbase is required and they will mount directly to the wall or on a standard J-Box. The 24 volt models are equipped with a wide range heat anticipator which allows greater replacement possibilities.

24V Vertical Mount Thermostat (1 Cool)

Q&A: Ask the Questions, share answers