9405 Digital Non-Programmable Thermostat Zoom

9405 Digital Non-Programmable Thermostat

SKU:9405

Brand: Robertshaw

Robertshaw
9405 has been discontinued.
Suggested Alternative:
SKU: RS4110
Brand: Robertshaw
0

Resources

Specs

Application: Heat Only
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Large Display
Power Method: Battery
Changeover: Manual
Temperature Range (F): 45°-90°F
Voltage:
?
Low voltage
Amperage:
?
1-3
Wattage:
?
18 to 90
Wiring: R
W
G
Color: White
Height (Inches): 3.5
Width: 6-1/8"
Depth (Inches): 1-1/8"

Description for Robertshaw 9405

Product Information

  • Compatible with all standard 24 VAC or millivolt heating systems
  • Front Loading Battery Door
  • Permanent Winter and Summer Setpoint Memory
  • Positive-Off Switch

9405 Digital Non-Programmable Thermostat

REVIEW SNAPSHOT®

by PowerReviews
Robertshaw9405 Digital Non-Programmable Thermostat
 
3.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
2.0

Handle with care on installation

By HB

from Bountiful, UT

Verified Buyer

Comments about 9405 Digital Non-Programmable Thermostat:

In installing several of the 9405 units, one of the units accidently fell to the floor while I was marking the attachment holes. (~40 inches)
The display broke from its attachment and disconnected from the connecting ribbon cable. This is not something that is repairable. New unit was required. A more stable and secure attachment mechanism seems advisable.

 
5.0

Dependable, Simple/Easy To Use, Accurate

By Home Worx

from Bristol, RI

Verified Buyer

Comments about 9405 Digital Non-Programmable Thermostat:

The headline title just about wraps it up and says it all -- need I say more! Bought the 9405 to replace the other so-called leading brand thermostat which was complicated and difficult to set up and it was very inaccurate, always shutting off before the rooms were up to actual temperature no matter which settings or how many times I tried re-programming it.
I have been using the 9405 for about a month now and it has been operating perfectly and accurately from the first day I installed it. The room temperature is now comfortable and longer feel cool as with the previous thermostat.
Another nice feature about the 9405 is that you are able to set the temp differential (temp at which the thermostat comes on and shuts off) in 1/2-degree increments, a feature I have not seen on other thermostats. (I leave mine set on the 1-degree factory default setting for now.)
I would recommend the Robertshaw 9405 to anyone who looking for a simple heat control thermostat which is easy to use, does not require a lot of complicated programming, and most of all, is accurate and dependable!

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers