9415 Digital Non-Programmable Thermostat Zoom

9415 Digital Non-Programmable Thermostat

SKU:9415

Brand: Robertshaw

Robertshaw
Qty Price
$49.85 $42.35
/ each
$192.60 $169.40 / box (4 units x $42.35)
In Stock! Ships in 24-48 Hours
(2 Available)

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
2 Heat/2 Cool
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Large Display
Power Method: Hardwired
Changeover: Manual
Temperature Range (F): 45°-90°F
Voltage:
?
Low voltage
Amperage:
?
1-3
Wattage:
?
18 to 90
Wiring: Y1
W1
W2
C
G
B
O
Y2
R
Color: White
Height (Inches): 4.375
Width: 6-3/4"
Depth (Inches): 1-5/8"

Description for Robertshaw 9415

Product Information

  • Compatible with all standard 24 VAC multi-stage heating and cooling systems
  • Permanent Winter and Summer Setpoint Memory
  • O & B Terminals
  • Worry-Free Memory Storage
  • Automatic Compressor Short Cycle Protection
  • Adjustable 1st and 2nd stage temperature differential

9415 Digital Non-Programmable Thermostat

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons