9420 Digital Non-Programmable Thermostat Zoom

9420 Digital Non-Programmable Thermostat

SKU:9420

Brand: Robertshaw

Robertshaw
9420 has been discontinued.
Suggested Alternative:
SKU: RS4220
Brand: Robertshaw
9

Specs

Width: 6-3/4"
Height (Inches): 4.375
Programmability: Non-Programmable
Color: White
Stages:
?
2 Heat/2 Cool
Amperage:
?
1-3
User Interface: Soft Key
Power Method: Hardwired
Application: Heating
Cooling
Mount: Horizontal
Voltage:
?
Low voltage
Features: Automatic Compressor Short Cycle Protection
Depth (Inches): 1-5/8"
Wattage:
?
18 to 90
Type: Heat Pump
Wiring: G
L
Y1
W2
B
R
Y2
C
E
O
Changeover: Manual
Max Temp (F): 90°F
Min Temp (F): 45°F
Temperature Range (F): 45°-90°F

Description for Robertshaw 9420

Product Information


  • Compatible with all standard 24 VAC heat pump systems
  • 2 Heat / 2 Cool with Back Lit Display
  • Permanent Winter and Summer Setpoint Memory
  • O & B Terminals
  • Automatic Compressor Short Cycle Protection
  • Worry-Free Memory Storage


  • Programmability: Non-Programmable
  • Application: Gas, Oil or Electric
  • Color: White
  • User Interface: Soft Key
  • Power Method: Hardwired
  • Stages: 1 Heat/1 Cool
  • Mounting: Horizontal

9420 Digital Non-Programmable Thermostat

REVIEW SNAPSHOT®

by PowerReviews
Robertshaw9420 Digital Non-Programmable Thermostat
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

I would buy this product again

By JPK

from Carbon, IA

Verified Buyer

Comments about 9420 Digital Non-Programmable Thermostat:

Fairly easy install. Easy to use.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 9420 Digital Non-Programmable Thermostat

    Q:

    does this unit have a battery?
    Asked on 5/22/2014 by b-boy from pensacola, fl.

    1 answer

    • CUSTOMER CARE

      A:

      No, this thermostat does not use a battery. It operates from the 24V hard-wire connection at the back of the unit.

      Answered on 5/23/2014 by SupplyHouse Staff from NY
  • 9420 Digital Non-Programmable Thermostat

    Q:

    i have a loose white wire and no wire in the "L" spot????
    Asked on 6/21/2012 by mk from pensacola,fl.

    1 answer

    • CUSTOMER CARE

      A:

      This unit will work perfectly fine without the L terminal being connected, as that is only if a System monitor is connected. However, in regards to the loose white wire more information would be needed. If the white wire is on the thermostat end are there any other terminals that are available? If the wire is on the other end, there are multiple different options as to what that wire could be connected to.

      Answered on 6/28/2012 by PexSupply Staff from NY
  • 9420 Digital Non-Programmable Thermostat

    Q:

    What is the difference/purpose temperature settings of 1st stage differential and the 2nd differential.
    Asked on 2/6/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      These settings exist to maintain optimal customer comfort.

      Answered on 2/8/2011 by PexSupply Staff from NY
  • 9420 Digital Non-Programmable Thermostat

    Q:

    I,m replacing this 9420 to another robertshaw but .9420 has "L C R
    and in line Y2, Y1, E, W2, G, O, D.Bleu in C,Red in R,yellow in Y1,Brown in E,white in W2,Bleu in G,PINK in O.New thermostat has these letters.RH,RC,W,Y,B,O G.Can u tell me please how to place these wires because one has more wires.
    Asked on 9/15/2010 by ga from ocala fl

    1 answer

Displaying questions 1-4

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons