Programmable Thermostat w/ Communicating Technology (1 Heat - 1 Cool) Zoom

Programmable Thermostat w/ Communicating Technology (1 Heat - 1 Cool)

SKU:9701I2CT

Brand: Robertshaw

Robertshaw
9701I2CT has been discontinued.
Direct Replacement:
SKU: 9701I2
Brand: Robertshaw
3

Specs

Application: Heat Pump
Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: 7 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Auto Changeover
Large Display
Password Lockout
Works with Sensor
Fan Control
Changeover: Auto
Power Method: Hardwired
Temperature Range (F): 45°-90°F
Voltage:
?
Low voltage
Amperage:
?
1-3
Wattage:
?
24 to 72
Wiring: OS
IS
B
Y1
W1
R
O
C
G
Color: White
Height: 6-5/8"
Width: 4-1/4"
Depth (Inches): 1-5/8"

Description for Robertshaw 9701I2CT

The 9701i2CT series makes installation even easier with our new Setup Wizard. The Setup Wizard allows you to spend 50% less time setting up the thermostat over competitive models. Plus everything is in plain language so there are no complicated codes or button combinations to memorize. We've also made programming even easier for your customers. Menus are easier to navigate. We've even added additional convenience features such as automated time adjustment for Daylight Saving Time, along with new indoor air quality reminders. The new series is so user friendly, it sets a higher standard in efficiency and simplicity for programmable thermostats. It is truly programming made even easier.

Programmable Thermostat w/ Communicating Technology (1 Heat - 1 Cool)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons