Description
The new 9700i2 series makes installation even easier with our new Setup Wizard. The Setup Wizard allows you to spend 50% less time setting up the thermostat over competitive models. Plus everything is in plain language so there are no complicated codes or button combinations to memorize. We've also made programming even easier for your customers. Menus are easier to navigate. We've even added additional convenience features such as automated time adjustment for Daylight Saving Time, along with new indoor air quality reminders. The new series is so user friendly, it sets a higher standard in efficiency and simplicity for programmable thermostats. It is truly programming made even easier.
Read more
Specs
Application:
Heat Pump
Single Stage (Heat/Cool)
Stages:
1 Heat/1 Cool
Programmability:
7 Day
Programmable
User Interface:
Push Button
Mount:
Horizontal
Options:
Auto Changeover
Works with Sensor
Large Display
Password Lockout
Fan Control
Changeover:
Auto
Power Method:
Hardwired
Temperature Range (F):
45°-90°F
Voltage:
Low voltage
24v
Amperage:
1-3
Wattage:
24 to 72
Wiring:
IS
OS
G
Y1
W1
R
O
B
C
Color:
White
Height:
6-5/8"
Width:
4-1/4"
Depth (Inches):
1-5/8"
Humidity Control:
No
Wireless:
No
×
Thermostat Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    8 Product Reviews

    Product Q&A