9725I2 Programmable Thermostat (3 Heat - 2 Cool) Zoom

9725I2 Programmable Thermostat (3 Heat - 2 Cool)

SKU:9725I2

Brand: Robertshaw

Robertshaw
Qty Price
$98.45
/ each
$378.20 / box (4 units x $94.55)
In Stock! Ships in 24-48 Hours
(58 Available)

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
3 Heat/2 Cool
Programmability: Programmable
7 Day
User Interface: Push Button
Mount: Horizontal
Options: Auto Changeover
Large Display
Password Lockout
Works with Sensor
Fan Control
Power Method: Hardwired
Changeover: Auto
Temperature Range (F): 45°-90°F
Voltage:
?
Low voltage
Amperage:
?
1-3
Wattage:
?
24 to 72
Wiring: OS
IS
Y1
B
E/W1
W2
R
Y2
O
L
G
C
Color: White
Height: 6-5/8"
Width: 4-1/4"
Depth (Inches): 1-5/8"

Description for Robertshaw 9725I2

  • 3 Heat / 2 Cool with Auto Changeover
  • Compatible with all standard 24 VAC heating and cooling systems, up to two stage heat and two stage cool
  • 7-Day, 5-2, 5-1-1 or 24 hour programming
  • 2, 4 or 6 events per day
  • Worry-Free Memory Storage
  • Indoor/Outdoor Remote Sensor Capable
  • Adjustable 1st and 2nd stage temperature differential


9725I2 Programmable Thermostat (3 Heat - 2 Cool)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons