Programmable Thermostat (1 Heat - 1 Cool) Zoom

Programmable Thermostat (1 Heat - 1 Cool)

SKU:9801I2

Brand: Robertshaw

Robertshaw
Qty Price
$116.35
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
3

Specs

Application: Heat Pump
Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: 7 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Auto Changeover
Fan Control
Large Display
Password Lockout
Works with Sensor
Power Method: Hardwired
Changeover: Auto
Temperature Range (F): 45°-90°F
Voltage:
?
Low voltage
Amperage:
?
1-3
Wattage:
?
24 to 72
Wiring: D
IS
OS
C
Y1
E/W1
R
O
B
G
L
Color: White
Height: 6-5/8"
Width: 4-1/4"
Depth (Inches): 1-5/8"
Humidity Control: No
Wireless: No

Description for Robertshaw 9801I2

The new Robertshaw® 9801i2 thermostat makes controlling your customers' comfort even easier. We’ve combined humidity and temperature control in one easy to install, easy to program thermostat. This versatile thermostat provides control over both humidification and dehumidification. When used in conjunction with our 9025i outdoor sensor, the 9801i2 automatically controls indoor humidity levels maintaining optimal comfort while minimizing condensation on windows. Your customers will enjoy maximum comfort and energy savings and you will benefit from the time and effort saved by installing a single device that does the work of two. The new Setup Wizard allows you to spend 50% less time setting up the thermostat over competitive models. Everything is in plain language so there are no complicated codes or button combinations to memorize. The new 9801i2 is so user friendly it sets a higher standard in efficiency and simplicity for programmable thermostats. It is truly comfort made even easier.

Programmable Thermostat (1 Heat - 1 Cool)

REVIEW SNAPSHOT®

by PowerReviews
RobertshawProgrammable Thermostat (1 Heat - 1 Cool)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Exactly what I needed

By DFS

from Boston

Verified Buyer

Comments about Programmable Thermostat (1 Heat - 1 Cool):

I replaced a Lennox thermostat with this one. I found out that the Lennox stat which is no longer made and costs a lot more is actually a re-branded Robert Shaw. It has all of the Lennox features and more which is a bonus and it has a setup wizard which makes it simple to set up the basic functionality. The only thing I don't like about it is that the rubber buttons rub against the openings a bit and stick. The Lennox had the same problem. Lennox told me the replacement was their touch screen model so I originally bought one but it had a problem with the screen. I bought this for a lot less and it does what I need it to do.

 
5.0

Heat/Cool/Humidity in one

By Shooter

from Illinois

Verified Buyer

Comments about Programmable Thermostat (1 Heat - 1 Cool):

Easy to install, relatively easy to program,attractive. I will be buying another one of these.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons