1H/1C Mercury Free Thermostat Zoom

1H/1C Mercury Free Thermostat

SKU:988-1R

Brand: Robertshaw

Robertshaw
Qty Price
$16.55
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Switch: SPST
Options: Fan Control
Changeover: Manual
Voltage:
?
24v
Temperature Range (F): 50°-90°F

Description for Robertshaw 988-1R

Every job should be this easy. The 900 series mechanical thermostats are made up of a simple two-piece design, so you save time at installation. The large display offers accurate room temperature measurement. Wall plates are also available to mask any unsightly marks left by previous thermostats. Install it with confidence.

1H/1C Mercury Free Thermostat

Q&A: Ask the Questions, share answers