Digital Non-Programmable Thermostat (2 Heat/1 Cool) Zoom

Digital Non-Programmable Thermostat (2 Heat/1 Cool)

SKU:RS2210

Brand: Robertshaw

Robertshaw
Qty Price
$34.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
2 Heat/1 Cool (Heat Pump)
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Large Display
Password Lockout
Fan Control
Changeover: Manual
Operating Temp Range: 45-95F
Dimensions: 5-1/2" x 4-11/16" x 1-1/8"

Description for Robertshaw RS2210

Features

  • Bigger brighter backlight makes it easy to read any time of the day.
  • A fully adjustable temperature differential provides increased comfort control.
  • The front load battery door makes it simple to replace the batteries.
  • All RS2000 thermostats are fully compatible with all standard 24V AC heating and cooling systems.
  • Low battery indicator
  • Filter change reminder
  • Mechanical Heat Backup This thermostat includes a bimetal switch that will automatically turn on the Heat when the temperature reaches about 41ºF (5ºC). WARNING: This switch only activates the heating terminal (W). The system itself must be capable of automatically turning the fan on. Without normal fan operation, severe damage to the heating system could result.
  • Adjustable differential - thermostat is set at the factory to cycle at 2ºF (1ºC) above and below the set temperature (DIFF = 2). This setting has been designed to provide a comfortable room temperature under most conditions. However, if you find your system cycling too fast or too slow, then the DIFF can be adjusted to modify the cycle time.
  • Compressor protection

    Compatible with the following heating / cooling systems
    • Heat Pump (No Aux. or Emergency Heat)
    • Heat Pump (with Aux. or Emergency Heat)
    • Standard Heat & Cooling Systems
    • Two Stage Heat & One Stage Cool
    • Standard Heat Only Systems
    • Millivolt Heat Only Systems ? Floor or Wall Furnaces (w/ 24VAC common)
    • Standard Central Air Conditioning
    • Gas or Oil Heat
    • Electric Furnace
    • Hydronic (Hot Water) Zone Heat-2 Wires


Digital Non-Programmable Thermostat (2 Heat/1 Cool)

REVIEW SNAPSHOT®

by PowerReviews
RobertshawDigital Non-Programmable Thermostat (2 Heat/1 Cool)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

(1 of 1 customers found this review helpful)

 
4.0

Very good replacement thermostat

By cchrane

from Blanket, Texas

Verified Buyer

Comments about Digital Non-Programmable Thermostat (2 Heat/1 Cool):

I have had this new thermostat installed for about 2 months. Supplyhouse.com recommended it as a replacement for my old thermostat which is no longer available. The wiring instructions did not match up exactly with my old thermostat or I would have given it 5 stars. It has worked without any problems. The backlight is nice.

(1 of 1 customers found this review helpful)

 
5.0

Great Thermostat

By MJA

from Scottsdale, AZ

Verified Buyer

Comments about Digital Non-Programmable Thermostat (2 Heat/1 Cool):

Best non-programmable I have seen. Easy to install, easier to use. Great blue LCD.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • Digital Non-Programmable Thermostat (2 Heat/1 Cool)

    Q:

    HOW DO I OVERRIDE A PROGRAMABLE TEMPERATURE? When I press program it will allow me to change the temperature but goes back to original setting. I would like to have it set manually and I can put the temperature where I need it.
    Asked on 6/21/2012 by Brenda from Brockton, MA

    1 answer

    • CUSTOMER CARE

      A:

      This is a non-programmable thermostat, but most programmable thermostats have an option to override program schedules (at least temporarily). We would recommend that you refer to the manual for your programmable thermostat for instructions on overriding the schedule.

      Answered on 6/22/2012 by PexSupply Staff from NY
  • Digital Non-Programmable Thermostat (2 Heat/1 Cool)

    Q:

    how do i programme the thermostat in my house, for it to be cool.
    Asked on 5/30/2011 by Anonymous

    1 answer

  • Digital Non-Programmable Thermostat (2 Heat/1 Cool)

    Q:

    Why does the filter flash on the thermostat
    Asked on 1/8/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      When the total system run time for heat and cool reaches 500 hours, you need to clean or change your system’s filter. "FILT" will continue to flash until the counter is set back to zero. See page 3 of the following manual for more detailed instructions: http://s3.pexsupply.com/manuals/1252943149719/17897_PROD_FILE.pdf

      Answered on 1/21/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?