Digital 5-2 Day Programmable Thermostat (1 Heat/1 Cool) Zoom

Digital 5-2 Day Programmable Thermostat (1 Heat/1 Cool)

SKU:RS3110

Brand: Robertshaw

Robertshaw
Qty Price
$25.59
/ each
$73.95 / box (3 units x $24.65)
In Stock! Ships in 24-48 Hours
(10 Available)
2

Specs

Application: Heat Pump
Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: 5-2 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Large Display
Fan Control
Operating Temp Range: 45-95F
Dimensions: 5-1/2" x 4-11/16" x 1-1/8"

Description for Robertshaw RS3110

The Robertshaw RS3000 thermostat family is Simply The Right Choice when it comes to programmable temperature control that can help reduce energy costs up to 25%. With the comfort, convenience, and efficiency features that homeowners and contractors want, the RS3000 family provides custom program options in value-packed thermostats for an economical price.

Features

  • Simple touch button controls to set weekly programs for summer and winter.
  • Automated temperature settings for increased heating/cooling comfort.
  • Worry-free memory retention to maintain temperature settings even during power outages. All RS3000 thermostats are fully compatible with all standard 24V AC heating and cooling systems. The RS3210 offers additional compatibility with single and multi-stage gas/electric furnaces and heat pump systems


Digital 5-2 Day Programmable Thermostat (1 Heat/1 Cool)

REVIEW SNAPSHOT®

by PowerReviews
RobertshawDigital 5-2 Day Programmable Thermostat (1 Heat/1 Cool)
 
4.1

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

83%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

(1 of 1 customers found this review helpful)

 
1.0

i would not!

By NYC

from Brooklyn NY

Verified Reviewer

Comments about Digital 5-2 Day Programmable Thermostat (1 Heat/1 Cool):

I have 14 thermostats in my home , every 6 months I have to change batteries. Plus the clock on this thermostats always late. Don't buy it.

 
5.0

Excellent thermostat for the price

By Builtmany

from SP, NJ

Verified Reviewer

Comments about Digital 5-2 Day Programmable Thermostat (1 Heat/1 Cool):

This easily could be the best programmable unit for under $30. Installation was a breeze and set-up was also easy. I like the fact that I can adjust the cycle range in degrees. I set mine at the 1 degree mark and it holds my room temp very well with my hot water baseboard system. If your system cycles too often it can go as high as 3 degrees differential. I may just buy a second one for my upstairs zone. Beats the junk models the big box stores sell by a long-shot at this price point.

 
5.0

Good

By Rome

from Los Angeles, Ca

Verified Buyer

Comments about Digital 5-2 Day Programmable Thermostat (1 Heat/1 Cool):

[...] good product.This works well as described i use in milivolt system now can have constant temp home.theres 4 programs for each day mon-fri and sat-sun that you can set.great unit by price

 
4.0

Good thermostat for a good price.

By Harry the Chaser

from Berwyn, IL

Verified Buyer

Comments about Digital 5-2 Day Programmable Thermostat (1 Heat/1 Cool):

The unit works well. I like the blue "indigo" display. There is a slight high pitch buzz when the display light is on with my unit, but only lasts until the light goes off. Not terrible but wanted to mention it. I don't like the "recovery" option and will disable it with the jumper on the back of the unit. I don't really need it to turn on before I want it to turn on. It is supposed to intuit the temp and start the cycle earlier to reach temp by the set time. Might be useful for some but not me. Overall I am pleased with it. I like the look of it too.

 
5.0

Love it

By onecardchuck

from Hilton, ny

Verified Buyer

Comments about Digital 5-2 Day Programmable Thermostat (1 Heat/1 Cool):

Easy to install. An adjustable Temperature span setting you can't find on other brands and easy to use. For the price it is way better than any other models that are twice the price or more.

 
5.0

Great product - Great Value.

By Bill

from Aspen, CO

Verified Buyer

Comments about Digital 5-2 Day Programmable Thermostat (1 Heat/1 Cool):

All the functions needed to make my gas boiler heating system more efficient.

 
4.0

Good, inexpensive basic thermostat

By John

from Saluda, NC

Verified Buyer

Comments about Digital 5-2 Day Programmable Thermostat (1 Heat/1 Cool):

I am using the thermostat to control a vented propane wall heater in a basement office in my home. The unit was straight forward and simple to install. It works with the millivolt valve on the heater, so I will have heat when the power fails. The unit is sensitive and accurate and maintains temperatures within a degree of the set point. Thus far, I can see no drawbacks to the unit for my application.

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 5 Answers
Displaying questions 1-4
  • Digital 5-2 Day Programmable Thermostat (1 Heat/1 Cool)

    Q:

    I want to replace old typical manual round low volthoneywell thermostat. I purchased digital Robert Shaw RS3110 programable5-2 day thermostat which has terminals C R O B G Y W1 but old thermostat has 5 wire G Rc Rh Y/O W/B Y terminals. What should I do now? How do I install this?
    Asked on 1/16/2014 by mina from Chicago, IL

    2 answers

    • VERIFIED BUYER

      A:

      First shut off power to furnace.
      I just looked at the manual for the new stat on the pex supply website.
      The wire connections are not labeled as you described.
      I suspect your email has old and new mixed up.
      If I am correct then you have a heat pump.
      Follow their drawing.
      You must also set system selector to hp
      Based on the old thermostat wire connections you do not have 2 stage.
      G to G
      Rc and Rh must have a jumper
      R to either Rc or Rh
      O to Y/O
      Y to Y1
      The C wire is not used. New stat is battery power only.
      B to W/B
      Since you have no wires for electric heat backup I'm guessing you are in the south. That doesn't work here.
      http://s3.pexsupply.com/manuals/***.****39/46136_PROD_FILE.pdf

      Answered on 1/17/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Most thermostats have a detailed manual which is available on line. There are also numerous web resources for finding this kind of information. I suspect your old thermostat was heat only while the new one is heat cool so Rh is the R for heat, Rc is the red for cool.
      In this case, you can get the manual from Robert Shaw at http://www.robertshawtstats.com/images/docs/352-00021-003%20EN-SP.pdf This can be found by googling the Robert Shaw RS3110 and following the link to manuals and documents on the catalog page.

      Answered on 1/17/2014 by JonnyMac from North Carolina
  • Digital 5-2 Day Programmable Thermostat (1 Heat/1 Cool)

    Q:

    how do I stop filter from flashing
    Asked on 2/1/2011 by cutter

    1 answer

    • CUSTOMER CARE

      A:

      The thermostat is designed to remind you to change your filter every 400 hours. To reset this timer, you will need to hold down FILTER for 3 seconds. See page 2 of the manual ( http://s3.pexsupply.com/manuals/1296589445539/46136_PROD_FILE.pdf ) for a complete explanation.

      Answered on 3/17/2011 by PexSupply Staff from NY
  • Digital 5-2 Day Programmable Thermostat (1 Heat/1 Cool)

    Q:

    Is the RS3110 Thermostat compatible with Taco Zone Sentry Zone Valves which are going to be used in conjunction with a Taco Zone Control Valve Module?
    Asked on 1/16/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is compatible.

      Answered on 2/1/2011 by PexSupply Staff from NY
  • Digital 5-2 Day Programmable Thermostat (1 Heat/1 Cool)

    Q:

    will this replace the model 9600?
    Asked on 1/7/2011 by Anonymous from pasadena ca

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it will.

      Answered on 1/19/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons