Description
The Robertshaw RS5000 thermostat family is Simply the Right Choice when it comes to programmable temperature controls that can save energy and money. With the comfort, convenience, and efficiency features that homeowners and contractors want, the RS5000 family provides EnergyStar and California Title 24 compliant features for an affordable price.

Features
  • Fully programmable with soft touch keys to easily set four events per day AND 5-2 day scheduling.
  • Pop-up Wizard to customize thermostat settings with an instant start-up menu.
  • Vacation setpoint override to reduce energy use while away from home.
  • The RS5000 thermostats are fully compatible with all standard 24V AC heating and cooling systems.
  • Additional compatibility with multi-stage gas/electric furnaces and heat pump systems is available in the RS5220 model

Read more
Specs
Application:
Heat Pump
Multi Stage (Heat/Cool)
Programmability:
Programmable
5-2 Day
User Interface:
Push Button
Mount:
Horizontal
Options:
Fan Control
Password Lockout
Large Display
Auto Changeover
Stages:
2 Heat/2 Cool
Voltage:
24v
Changeover:
Auto
Operating Temp Range:
45-95F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    8 Product Reviews

    Product Q&A