Digital 7 Day Programmable Thermostat Heat Pump/Single Stage (1 Heat/1 Cool) Zoom

Digital 7 Day Programmable Thermostat Heat Pump/Single Stage (1 Heat/1 Cool)

SKU:RS6110

Brand: Robertshaw

Robertshaw
Qty Price
$43.69
/ each
$126.75 / box (3 units x $42.25)
In Stock! Ships in 24-48 Hours
(26 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Heat Pump
Stages:
?
1 Heat/1 Cool
Programmability: 7 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Password Lockout
Large Display
Fan Control
Auto Changeover
Changeover: Auto
Operating Temp Range: 45-95F
Humidity Control: No
Wireless: No

Description for Robertshaw RS6110

The Robertshaw RS6000 thermostat family is Simply the Right Choice when it comes to daily programmable temperature controls that can save energy and money. With the comfort, convenience, and efficiency features that homeowners and contractors want, the RS6000 family provides EnergyStar and California Title 24 compliant features for an affordable price.

Features

  • Fully programmable with soft touch keys to easily set four events per day AND 7 day scheduling.
  • Copy command that makes programming simple to set up and flexible to use.
  • Pop-Up Wizard to customize thermostat settings with an instant start-up menu. The RS6000 thermostats are fully compatible with all standard 24V AC heating and cooling systems. Additional compatibility with multi-stage gas/electric furnaces and heat pump systems are available in the RS6220 and RS6320 models
  • Auto Changeover: Switches automatically between heating and cooling for constant home comfort.
  • Pop-Up Wizard: Launches instant installation menu to quickly enter the settings for programmed thermostat functions.
  • Bigger Brighter Backlight with Nightlight Option: Makes viewing and setting the temperature easier any time of the day.
  • Worry-Free Memory Retention: Maintains set point and programmed parameters, even during power outages.
  • Easy Change Battery Access: Provides drop down removable compartment for quick battery replacement.
  • Circulating Fan: Maintains optimal air circulation between demand cycles for improved comfort with minimal energy use.
  • Low Temperature Freeze Protection: Turns on heat automatically when temperature goes below 41°F. Protects pipes from freezing.
  • Adjustable Temperature Differential and Upstaging: Provides for full selection of parameters to deliver maximum comfort or energy savings.
  • High and Low Setpoint Limits: Protects the heating and cooling systems by limiting temperature settings.

Digital 7 Day Programmable Thermostat Heat Pump/Single Stage (1 Heat/1 Cool)

REVIEW SNAPSHOT®

by PowerReviews
RobertshawDigital 7 Day Programmable Thermostat Heat Pump/Single Stage (1 Heat/1 Cool)
 
4.8

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 9 customers

Sort by

Displaying reviews 1-9

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Work Great

By aever

from mena ar

Verified Buyer

Comments about Digital 7 Day Programmable Thermostat Heat Pump/Single Stage (1 Heat/1 Cool):

We have had Robertshaw thermostats in our business about 10 years with no problems.We upgraded to these for new and additional features.

 
5.0

Great thermostat

By Minnesota Joan

from St. Paul, MN

Verified Buyer

Comments about Digital 7 Day Programmable Thermostat Heat Pump/Single Stage (1 Heat/1 Cool):

Have two thermostats in house. Replaced unusable one with this model and love it. Installation was a breeze. Like the fact that it will automatically change to air conditioning from heat when needed.
Plan on replacing other thermostat with this oe even though it still works!

 
4.0

Robert Shaw RS 6110 Thermostat

By Marcus

from Santa Fe, NM

Verified Buyer

Comments about Digital 7 Day Programmable Thermostat Heat Pump/Single Stage (1 Heat/1 Cool):

I successfully installed this thermostat after briefly reviewing the installation manual but I recommend to read it thoroughly and make notes; if something doesn't make sense, call customer support (800-445-8299). The base installation was easy but it doesn't match the holes left by the RS9610 model this one replaces. After you install the batteries, the actual "boot up" of the thermostat is relatively easy. However, I had to call customer support to program the device settings, since I found the instructions in the users manual confusing. I'm still trying to learn the thermostat and its various operational settings.

One important item you should ascertain is whether you need to remove the jumpers, which are small wires that look like a staple and found in the in the various terminals. The connecting wires will not fit into the terminal if you don't. You will need small needle nose pliers and they're stuck in the terminals pretty good.

Good luck!

 
5.0

I would buy this product again!

By RNMJR

from PGH

Verified Buyer

Comments about Digital 7 Day Programmable Thermostat Heat Pump/Single Stage (1 Heat/1 Cool):

Great Price easy to use.

 
5.0

Excellent Product

By S3428

from Tidewater, Virginia

Verified Buyer

Comments about Digital 7 Day Programmable Thermostat Heat Pump/Single Stage (1 Heat/1 Cool):

Purchased 7 of these to replace older Robertshaw thermostats in my home. Installation was very easy and the programming was even easier. Primarily chose these due to the auto changeover feature going from cooling to heat and back as needed.

 
5.0

This thermostat does it all.

By Georgie

from Bridgeville, DE

Verified Buyer

Comments about Digital 7 Day Programmable Thermostat Heat Pump/Single Stage (1 Heat/1 Cool):

It's easy to set up and has many useful features. I am very pleased with this choice.

 
5.0

Controls temperature very well.

By Ray

from Frisco, Colorado

Verified Buyer

Comments about Digital 7 Day Programmable Thermostat Heat Pump/Single Stage (1 Heat/1 Cool):

Use with a Vermont Castings direct vent gas heating stove. Holds temperature within 0.5 degree F.

Easy installation but programming instructions somewhat confusing.

 
4.0

Just what I needed

By Don

from Niagara Falls, NY

Verified Buyer

Comments about Digital 7 Day Programmable Thermostat Heat Pump/Single Stage (1 Heat/1 Cool):

Perfect for what I wanted. The 3 degree differential on this product was exactly what I was looking for when I purchased it, I live in a older home that is not air tight for a 1 degree differrntial that my other t-stat had and now my furnance does not kick on 5 minutes after it kicks off.Only had for a couple of weeks now but very satified so far

 
5.0

Easy Install thermostat Upgrade

By Easyrider

from Maryland

Verified Buyer

Comments about Digital 7 Day Programmable Thermostat Heat Pump/Single Stage (1 Heat/1 Cool):

Thermostats (3) were installed as part of a damper zone control system. The thermostat controls a portion of the overall living area. Easy to program with a large readout, it took less than 1/2 hr to install and program. Instructions are clear and even battery replacement is simple.

Displaying reviews 1-9

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 7 Answers
Displaying questions 1-3
  • Digital 7 Day Programmable Thermostat Heat Pump/Single Stage (1 Heat/1 Cool)

    Q:

    It suggests the thermostat settings can be locked but I can't figure out how.
    Asked on 5/23/2012 by Schunter

    3 answers

    • VERIFIED BUYER

      A:

      Push the up arrow button and the button featuring an icon of a flame and snowflake to password-protect your settings, or to unlock the system when already password-protected. Hold the two buttons for five seconds, and when prompted, enter a four-digit password by pushing the up and down arrows to select each digit. After selecting each one, push the flame/snowflake button to move on, or push the fan icon button to go back. Once all four digits are entered, wait five seconds for the system to unlock or save the new password.
      Read more: Instructions for the Robertshaw RS6110 | eHow.com http://www.ehow.com/how_7564112_instructions-robertshaw-rs6110.html#ixzz1vmYBTDFU
      If you unlock the thermostat by entering a password, you must completely reset the password to protect it again.

      Answered on 5/24/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, they can be locked. You have to press and hold the right 2 buttons ( Up
      arrow and heat/cool) at the same time.
      Hold for a few seconds and it will start blinking. Use the arrow buttons to
      scroll for your desired numbers and enter a 4 digit code. Once you've
      entered the code you want, just wait a few seconds and the unit will lock.
      You have to repeat the process to unlock.
      Scott

      Answered on 5/24/2012 by Anonymous
    • VERIFIED BUYER

      A:

      These instructions are in the installation document that came with the
      thermostat.

      Answered on 5/24/2012 by Anonymous
  • Digital 7 Day Programmable Thermostat Heat Pump/Single Stage (1 Heat/1 Cool)

    Q:

    what honeywell product is this compatable with? I have a RS 9600 thermostat.
    Thank You
    Asked on 12/6/2011 by Anonymous from Apple Valley CA

    2 answers

    • A:

      The Robert Shaw Digital 7 Day Programmable Thermostat Heat Pump/Single Stage (1 Heat/1 Cool) is comparable to the Honeywell RTH7600D Touchscreen 7-Day Programmable Thermostat.

      Answered on 12/9/2011 by Anonymous from None
    • CUSTOMER CARE

      A:

      RS5110 is the recommended replacement for 9600. Honeywell part TH6110D1005 is a comparable model.

      Answered on 12/7/2011 by PexSupply Staff from NY
  • Digital 7 Day Programmable Thermostat Heat Pump/Single Stage (1 Heat/1 Cool)

    Q:

    how do unlock the controls
    Asked on 11/17/2010 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      Take a look at this User Manual: http://www.robertshawtstats.com/images/docs/352-00057-001.pdf

      Answered on 11/18/2010 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Enter the password that you entered to lock controls; then enter the same or new password to lock it again.

      Answered on 8/1/2011 by Georgie from Bridgeville, DE
Displaying questions 1-3

Do you have a question about this product?