Digital 7 Day Programmable Thermostat Heat Pump/Mulit Stage (2 Heat/2 Cool) Zoom

Digital 7 Day Programmable Thermostat Heat Pump/Mulit Stage (2 Heat/2 Cool)

SKU:RS6220

Brand: Robertshaw

Robertshaw
Qty Price
$53.95
/ each
$310.50 / box (6 units x $51.75)
In Stock! Ships in 24-48 Hours
(16 Available)
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
2 Heat/2 Cool
Programmability: Programmable
7 Day
User Interface: Push Button
Mount: Horizontal
Options: Large Display
Fan Control
Password Lockout
Auto Changeover
Changeover: Auto
Operating Temp Range: 45-95F
Humidity Control: No
Wireless: No

Description for Robertshaw RS6220

The Robertshaw RS6000 thermostat family is Simply the Right Choice when it comes to daily programmable temperature controls that can save energy and money. With the comfort, convenience, and efficiency features that homeowners and contractors want, the RS6000 family provides EnergyStar and California Title 24 compliant features for an affordable price.

Features

  • Fully programmable with soft touch keys to easily set four events per day AND 7 day scheduling.
  • Copy command that makes programming simple to set up and flexible to use.
  • Pop-Up Wizard to customize thermostat settings with an instant start-up menu. The RS6000 thermostats are fully compatible with all standard 24V AC heating and cooling systems. Additional compatibility with multi-stage gas/electric furnaces and heat pump systems are available in the RS6220 and RS6320 models
  • Auto Changeover: Switches automatically between heating and cooling for constant home comfort.
  • Pop-Up Wizard: Launches instant installation menu to quickly enter the settings for programmed thermostat functions.
  • Bigger Brighter Backlight with Nightlight Option: Makes viewing and setting the temperature easier any time of the day.
  • Worry-Free Memory Retention: Maintains set point and programmed parameters, even during power outages.
  • Easy Change Battery Access: Provides drop down removable compartment for quick battery replacement.
  • Circulating Fan: Maintains optimal air circulation between demand cycles for improved comfort with minimal energy use.
  • Low Temperature Freeze Protection: Turns on heat automatically when temperature goes below 41°F. Protects pipes from freezing.
  • Adjustable Temperature Differential and Upstaging: Provides for full selection of parameters to deliver maximum comfort or energy savings.
  • High and Low Setpoint Limits: Protects the heating and cooling systems by limiting temperature settings.

Digital 7 Day Programmable Thermostat Heat Pump/Mulit Stage (2 Heat/2 Cool)

REVIEW SNAPSHOT®

by PowerReviews
RobertshawDigital 7 Day Programmable Thermostat Heat Pump/Mulit Stage (2 Heat/2 Cool)
 
4.9

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 10 customers

Sort by

Displaying reviews 1-10

Back to top

 
5.0

"I would buy this product again"

By dave

from New York

Verified Buyer

Comments about Digital 7 Day Programmable Thermostat Heat Pump/Mulit Stage (2 Heat/2 Cool):

It was easy and quick to install. Does what it is supposed to do.

 
5.0

excellent thermostat

By Studebaker Joe

from Clinton, TN

Verified Buyer

Comments about Digital 7 Day Programmable Thermostat Heat Pump/Mulit Stage (2 Heat/2 Cool):

We installed 10 of these thermostats in our church. So far they are working great.

 
5.0

Thermostat great deal

By Jim

from Walters, OK

Verified Buyer

Comments about Digital 7 Day Programmable Thermostat Heat Pump/Mulit Stage (2 Heat/2 Cool):

This thermostat was a replacement for their older model. It arrived quickly, was priced right, and works great. Super deal and service.

 
5.0

GRET PRODUCT

By STUDEBAKER JOE

from CLINTON, TN

Verified Buyer

Comments about Digital 7 Day Programmable Thermostat Heat Pump/Mulit Stage (2 Heat/2 Cool):

GREAT THERMOSTAT AT A GREAT PRICE. WE REPLACED 7 THERMOSTATS AT OUR CHURCH WITH THE ROBERT SHAW 6220. SO FAR WE ARE VERY PLEASED.

 
5.0

great thermometer

By Studebaker Joe

from Clinton,Tn

Verified Buyer

Comments about Digital 7 Day Programmable Thermostat Heat Pump/Mulit Stage (2 Heat/2 Cool):

We installed 7 of these thermometers in our church. We are very pleased.

 
5.0

great buy in thermostats

By Studebaker Joe

from Clinton, TN

Verified Buyer

Comments about Digital 7 Day Programmable Thermostat Heat Pump/Mulit Stage (2 Heat/2 Cool):

We purchased 7 units for our church. They are easy to install and work great

 
5.0

Exceptional value

By Dogbyte

from Roanoke, VA

Verified Buyer

Comments about Digital 7 Day Programmable Thermostat Heat Pump/Mulit Stage (2 Heat/2 Cool):

I replaced a new digital thermostat with the RS6200 Robertshaw. It was only $10 more than what I paid for the non-program unit but was in a different league when it came to functionality. The previous thermostat was working my new heat pump to death by switching on and off frequently and also running the auxiliary electric heat when it was not necessary. I set the Robertshaw for 3 cycles per hour max and 3 degree variation because the hallway where the thermostat is located varies in temperature much more than the adjoining great room. Also programmed it to turn down temperature at night and back up in the morning. It has a 7-day heating and cooling program. Problem cured! It will save our equipment and the electric bill.

 
4.0

The programmable 6620

By john

from lps Solon Oh.44139

Verified Buyer

Comments about Digital 7 Day Programmable Thermostat Heat Pump/Mulit Stage (2 Heat/2 Cool):

The 6220 is a nice thermostat if you have the patience's and you're not an Instant gratification person, I like the way it lights up. It's easy to program it does its job if you let it. Great for offices were everyone wants to change the temperature. Ounce you program it put the access code in and no one can change it. Hands off the boss will love you for it.

 
5.0

So far, so great!

By Staying warm now!

from California

Verified Buyer

Comments about Digital 7 Day Programmable Thermostat Heat Pump/Mulit Stage (2 Heat/2 Cool):

So far, it's been a great thermostat! The instructions were a little hard to follow for installation and set, up, but, other than that, it's a gem.

(1 of 1 customers found this review helpful)

 
5.0

Outstanding product. Works perfectly.

By Larry

from San Antonio, TX

Verified Buyer

Comments about Digital 7 Day Programmable Thermostat Heat Pump/Mulit Stage (2 Heat/2 Cool):

For the most part it is easy to program except for having to go through all steps to get to the one you want to change.
Battery backup for programs and clock sure beats power company's thermostat.
Cheaper then the one I bought years ago without a battery back up.

Displaying reviews 1-10

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 17 Answers
Displaying questions 1-4
  • Digital 7 Day Programmable Thermostat Heat Pump/Mulit Stage (2 Heat/2 Cool)

    Q:

    how do I turn it off. I see circulate, on auto
    Asked on 11/22/2013 by J

    5 answers

    • VERIFIED BUYER

      A:

      The button on the right has a snow flake & a bhai heat simble. When you push it it toggles between heat, cool, emergency heat & off
      Sent from Yahoo Mail on Android

      Answered on 11/27/2013 by Anonymous
    • VERIFIED BUYER

      A:

      There's a separate button on the right of the thermostat that controls heat, cool, and off.

      Answered on 11/25/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Simply press the bottom right button until off is displayed. It will
      cycle thru Heat, Cool, Auto and Off.
      To turn it back on press the button again until heat or cool (whichever
      you want) is shown.

      Answered on 11/23/2013 by Anonymous
    • VERIFIED BUYER

      A:

      You press the far right bottom row button with the heat/cool icons on the
      front face to cycle through all the modes, including off.
      <http://www.pexsupply.com/Robertshaw-RS6220-Digital-7-Day-Programmable-Therm
      ostat-Heat-Pump-Single-Stage-2-Heat-2-Cool>

      Answered on 11/22/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Just go to the button for heat cool and there is an off setting

      Answered on 11/22/2013 by Anonymous
  • Digital 7 Day Programmable Thermostat Heat Pump/Mulit Stage (2 Heat/2 Cool)

    Q:

    does this thermostat's relays click like on all other thermostats?
    Asked on 11/15/2013 by mike

    5 answers

    • VERIFIED BUYER

      A:

      Yes, you do hear this t/s click as it turns on/off.

      Answered on 11/25/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes there is a low volume click.

      Answered on 11/19/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, you can hear them click.
      This is a great thermostat.
      Luke
      Sent from Yahoo Mail on Android

      Answered on 11/18/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes there is a click though it has to be very quiet to here it.

      Answered on 11/15/2013 by Anonymous
    • VERIFIED BUYER

      A:

      It doesn't click as it is a solid state device.

      Answered on 11/15/2013 by Anonymous
  • Digital 7 Day Programmable Thermostat Heat Pump/Mulit Stage (2 Heat/2 Cool)

    Q:

    Once set up can the tempeture be changed without the password? If it is changed from the program how long does it take to return to the program.
    Asked on 8/23/2012 by mike

    6 answers

    • VERIFIED BUYER

      A:

      I did not install the thermostats personally but I was told that changes can be made without the password but revert back to the program in a couple of hours.

      Answered on 8/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Hello,
      * yes the temperature can be change as long as the stat is unlock.
      * It should switch back to its preprogram after it cycles through,or go to run program and it will switch back.

      Answered on 8/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes you can, all you have to do is pres the temp up or temp down button to what you want and it will assume the new temperature for 3 hrs and then return to the original programmed temperature.
      David B. King
      Maintenance Director
      Lutheran Home Hickory Inc.

      Answered on 8/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Hello Mike,
       
      If you have set up a password in the thermostat you can NOT change it without putting in the password.  This is one of the reasons I purchased this item.  Of course, you do not have to have the thermostat "locked" with a password if you do not want to.  And you can change from "locked" to "unlocked" at will.  Hope this helps.
       
      Robert M

      Answered on 8/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The temperature may be temporally changed without a password. The default
      duration of the temporary change is 3 hours. The duration of the temporary
      change can be changed in 1 hour increments up or down from the 3 hour
      default during the temporary change procedure.
      Hope this answer is helpful. I still like this thermostat after using it
      for 2+ years.

      Answered on 8/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      If no password has been set then anyone can override the program by using the up and down arrows. The number of hours of the override is adjustable along with the temperature. This is a very flexible thermostat. It comes with a manual and a computer PDF manual is downloadable from the manufacturer.

      Answered on 8/24/2012 by Anonymous
  • Digital 7 Day Programmable Thermostat Heat Pump/Mulit Stage (2 Heat/2 Cool)

    Q:

    How do you reset the rs 6220 thermostat
    Asked on 6/22/2012 by j from j

    1 answer

    • CUSTOMER CARE

      A:

      There is no reset option for this thermostat. If the unit is battery powered, then just pull out the batteries for about 20-30 minutes and put them back in. That would cause the unit to start up with the factory default settings once again. If the unit is hard wired, the program settings will have to be changed manually by going through the set up wizard once again.

      Answered on 6/28/2012 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?