Description
The Robertshaw RS6000 thermostat family is Simply the Right Choice when it comes to daily programmable temperature controls that can save energy and money. With the comfort, convenience, and efficiency features that homeowners and contractors want, the RS6000 family provides EnergyStar and California Title 24 compliant features for an affordable price.

Features
  • Fully programmable with soft touch keys to easily set four events per day AND 7 day scheduling.
  • Copy command that makes programming simple to set up and flexible to use.
  • Pop-Up Wizard to customize thermostat settings with an instant start-up menu. The RS6000 thermostats are fully compatible with all standard 24V AC heating and cooling systems. Additional compatibility with multi-stage gas/electric furnaces and heat pump systems are available in the RS6220 and RS6320 models
  • Auto Changeover: Switches automatically between heating and cooling for constant home comfort.
  • Pop-Up Wizard: Launches instant installation menu to quickly enter the settings for programmed thermostat functions.
  • Bigger Brighter Backlight with Nightlight Option: Makes viewing and setting the temperature easier any time of the day.
  • Worry-Free Memory Retention: Maintains set point and programmed parameters, even during power outages.
  • Easy Change Battery Access: Provides drop down removable compartment for quick battery replacement.
  • Circulating Fan: Maintains optimal air circulation between demand cycles for improved comfort with minimal energy use.
  • Low Temperature Freeze Protection: Turns on heat automatically when temperature goes below 41°F. Protects pipes from freezing.
  • Adjustable Temperature Differential and Upstaging: Provides for full selection of parameters to deliver maximum comfort or energy savings.
  • High and Low Setpoint Limits: Protects the heating and cooling systems by limiting temperature settings.
Read more
Manuals (2)
Specs
Application:
Heat Pump
Multi Stage (Heat/Cool)
Stages:
3 Heat/2 Cool Heat Pump
Programmability:
7 Day
Programmable
User Interface:
Push Button
Mount:
Horizontal
Options:
Large Display
Password Lockout
Fan Control
Auto Changeover
Voltage:
24v
Changeover:
Auto
Operating Temp Range:
45-95F
Humidity Control:
No
Wireless:
No
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    Product Reviews

    Product Q&A