6" Left End Cap for UF-2 Baseboard (White) Zoom

6" Left End Cap for UF-2 Baseboard (White)

SKU:FEC-2-6L

Brand: Runtal

Runtal
Qty Price
$49.95
/ each
$241.25 / box (5 units x $48.25)
In Stock! Ships in 24-48 Hours
(8 Available)
0

Specs

Size: 6"
Height (Inches): 6
Color: White
Finish: White
Model: UF-2
Application: Heating
Depth (Inches): 2"
Type: End Cap

Description for Runtal FEC-2-6L

For UF-2 Models Only

6" Left End Cap for UF-2 Baseboard (White)

REVIEW SNAPSHOT®

by PowerReviews
Runtal6" Left End Cap for UF-2 Baseboard (White)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Good look

By Kutic

from Westchester County, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 6" Left End Cap for UF-2 Baseboard (White):

        This piece is necessary to hide the pip[es into the heater. Thye provide a good look, but they are pricey.

        • Primary use:
        • Personal
         
        5.0

        Nice, Clean look

        By Seattle Homeowner

        from Seattle, WA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 6" Left End Cap for UF-2 Baseboard (White):

              Bought left and right end caps. These trim pieces make the radiators look clean.

              Two points:
              1. You'll need to bend the bottom of the trim to make this removable - when installing next to molding on the floor. Not a big deal.
              2. The manufacturer included the wrong end cap in one of the boxes. I ended up with three rights and 1 left. Pex Supply was prompt and quick to handle although I got stuck paying extra shipping on the return. Shipping costs are high.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • 6" Left End Cap for UF-2 Baseboard (White)

                Q:

                Do the end caps extend the length of the radiator beyond the specified length?
                Asked on 9/21/2014 by Radiator lover from Massachusettes

                1 answer

                • CUSTOMER CARE

                  A:

                  The end caps are 6" wide, and require a 2" overlap. So they would extend the length of the baseboard by 4".

                  Answered on 10/24/2014 by SupplyHouse Staff from NY
              Displaying question 1

              Do you have a question about this product?